12" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC

DAYTON| Zoro #: G0894537| Mfr #: 7AF36

$1,170.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0894537 Mfr #: 7AF36
Assembled/Unassembled: UnassembledBearing Type: Ball
Mounting Position: Vertical/HorizontalStandards: AMCA
Housing Finish: Baked EnamelDrive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 200 Degrees F
Housing Material: SteelItem: Tubeaxial Fan with Motor and Drive Package
Motor Type: Hazardous Location, 3-PhaseMotor Enclosure: Totally Enclosed Fan Cooled
Max. BHP: 0.31Dimension E: 5/16"
Housing Dia. w/Mtg. Flange: 14-7/16"Includes: Drive Package and Belt Guard
Dimension D: 12"Fan RPM: 2253
Height: 19-3/4"Dimension C: 12-3/16"
Dimension B: 8-3/4"Full Load Amps: 2.3-2.4/1.2
Dimension A: 14-7/16"Width: 14-9/16"
Max. Motor Height: 9"Bolt Circle Dia.: 13-1/2"
Sones @ 0.250-In. SP @ 5 Ft.: 42Max. Depth: 12"
Blade Material: AluminumReplacement Fan Blade Stock No.: 4C662
Outlet Dia.: 12-1/4"CFM @ 0.500-In. SP: 1429
Voltage: 208-230/460Phase: 3
Inlet Dia.: 12-1/4"CFM @ 0.250-In. SP: 1719
Number of Blades: 4Blade Dia.: 12"
CFM @ 0.125-In. SP: 1812Motor RPM: 1725
Shaft Dia.: 5/8"CFM @ 0.000-In. SP: 1904
Hz: 60/50Motor HP: 1/2
Companion Flange Stock No.: 4C716Housing Dia. w/o Mtg. Flange: 12-3/16"
Country of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 12 In., 1904 CFM @ 0.000-In. SP, 1812 CFM @ 0.125-In. SP, 1719 CFM @ 0.250-In. SP, 1429 CFM @ 0.500-In. SP, 42 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 1/2, Max. BHP 0.31, Fan RPM 2253, Motor Enclosure Totally Enclosed Fan Cooled, 3 Phase, Voltage 208-230/460, Max. Motor Height 9 In., Shaft Dia. 5/8 In., Number of Blades 4, Full Load Amps 2.3-2.4/1.2, Motor Type Hazardous Location, 3-Phase, Max. Inlet Temp. 200 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.