16" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC

DAYTON| Zoro #: G1930153| Mfr #: 7AF39

$1,043.31 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1930153 Mfr #: 7AF39
Assembled/Unassembled: UnassembledBearing Type: Ball
Mounting Position: Vertical/HorizontalStandards: AMCA
Housing Finish: Baked EnamelDrive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 200 Degrees F
Housing Material: SteelItem: Tubeaxial Fan with Motor and Drive Package
Dimension B: 11-1/2"Max. Motor Height: 9"
Full Load Amps: 1.4-1.6/0.8Bolt Circle Dia.: 17-1/2"
Width: 18-1/2"Max. Depth: 16-1/2"
Blade Material: AluminumSones @ 0.250-In. SP @ 5 Ft.: 24
Outlet Dia.: 16-3/32"Replacement Fan Blade Stock No.: 4C663
Inlet Dia.: 16-3/32"CFM @ 0.500-In. SP: 779
Voltage: 208-230/460Phase: 3
CFM @ 0.250-In. SP: 1820Blade Dia.: 16"
Motor Type: 3-PhaseNumber of Blades: 6
CFM @ 0.125-In. SP: 2152Shaft Dia.: 7/8"
Motor Enclosure: Totally Enclosed Fan CooledMotor RPM: 1725
CFM @ 0.000-In. SP: 2379Companion Flange Stock No.: 4C717
Hz: 60/50Motor HP: 1/3
Dimension E: 5/16"Housing Dia. w/o Mtg. Flange: 16-1/8"
Max. BHP: 0.25Dimension D: 16-1/2"
Housing Dia. w/Mtg. Flange: 18-3/4"Includes: Drive Package and Belt Guard
Dimension C: 16-1/8"Fan RPM: 1570
Height: 28-5/16"Dimension A: 18-3/4"
Country of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 16 In., 2379 CFM @ 0.000-In. SP, 2152 CFM @ 0.125-In. SP, 1820 CFM @ 0.250-In. SP, 779 CFM @ 0.500-In. SP, 24 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 1/3, Max. BHP 0.25, Fan RPM 1570, Motor Enclosure Totally Enclosed Fan Cooled, 3 Phase, Voltage 208-230/460, Max. Motor Height 9 In., Shaft Dia. 7/8 In., Number of Blades 6, Full Load Amps 1.4-1.6/0.8, Motor Type 3-Phase, Max. Inlet Temp. 200 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.