16" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC

DAYTON| Zoro #: G1426196| Mfr #: 7AF41

$1,067.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1426196 Mfr #: 7AF41
Assembled/Unassembled: UnassembledBearing Type: Ball
Mounting Position: Vertical/HorizontalStandards: AMCA
Housing Finish: Baked EnamelDrive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 200 Degrees F
Housing Material: SteelItem: Tubeaxial Fan with Motor and Drive Package
CFM @ 0.500-In. SP: 1335Inlet Dia.: 16-3/32"
Voltage: 208-230/460Phase: 3
CFM @ 0.250-In. SP: 2288Blade Dia.: 16"
Motor Type: 3-PhaseNumber of Blades: 6
CFM @ 0.125-In. SP: 2530Shaft Dia.: 7/8"
Motor Enclosure: Totally Enclosed Fan CooledMotor RPM: 1725
CFM @ 0.000-In. SP: 2727Companion Flange Stock No.: 4C717
Hz: 60/50Motor HP: 1/2
Dimension E: 5/16"Housing Dia. w/o Mtg. Flange: 16-1/8"
Max. BHP: 0.41Dimension D: 16-1/2"
Housing Dia. w/Mtg. Flange: 18-3/4"Includes: Drive Package and Belt Guard
Dimension C: 16-1/8"Fan RPM: 1800
Height: 28-5/16"Dimension A: 18-3/4"
Dimension B: 11-1/2"Full Load Amps: 2.2-2.2/1.1
Max. Motor Height: 9"Bolt Circle Dia.: 17-1/2"
Width: 18-1/2"Max. Depth: 16-1/2"
Blade Material: AluminumSones @ 0.250-In. SP @ 5 Ft.: 28
CFM @ 0.750-In. SP: 711Outlet Dia.: 16-3/32"
Replacement Fan Blade Stock No.: 4C663Country of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 16 In., 2727 CFM @ 0.000-In. SP, 2530 CFM @ 0.125-In. SP, 2288 CFM @ 0.250-In. SP, 1335 CFM @ 0.500-In. SP, 711 CFM @ 0.750-In. SP, 28 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 1/2, Max. BHP 0.41, Fan RPM 1800, Motor Enclosure Totally Enclosed Fan Cooled, 3 Phase, Voltage 208-230/460, Max. Motor Height 9 In., Shaft Dia. 7/8 In., Number of Blades 6, Full Load Amps 2.2-2.2/1.1, Motor Type 3-Phase

Product Reviews

Save 15%. Sign up for Z-mail.