16" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC

DAYTON| Zoro #: G1252517| Mfr #: 7AF42

$1,304.76 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1252517 Mfr #: 7AF42
Assembled/Unassembled: UnassembledBearing Type: Ball
Mounting Position: Vertical/HorizontalStandards: AMCA
Housing Finish: Baked EnamelDrive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 200 Degrees F
Housing Material: SteelItem: Tubeaxial Fan with Motor and Drive Package
Motor Type: Hazardous Location, 3-PhaseMotor Enclosure: Totally Enclosed Fan Cooled
Dimension E: 5/16"Housing Dia. w/Mtg. Flange: 18-3/4"
Includes: Drive Package and Belt GuardDimension D: 16-1/2"
Fan RPM: 1800Height: 28-5/16"
Dimension C: 16-1/8"Dimension B: 11-1/2"
Full Load Amps: 2.3-2.4/1.2Dimension A: 18-3/4"
Width: 18-1/2"Max. Motor Height: 9"
Bolt Circle Dia.: 17-1/2"Sones @ 0.250-In. SP @ 5 Ft.: 28
Max. Depth: 16-1/2"CFM @ 0.750-In. SP: 711
Blade Material: AluminumReplacement Fan Blade Stock No.: 4C663
Outlet Dia.: 16-3/32"CFM @ 0.500-In. SP: 1335
Voltage: 208-230/460Phase: 3
CFM @ 0.250-In. SP: 2288Inlet Dia.: 16-3/32"
Number of Blades: 6CFM @ 0.125-In. SP: 2530
Blade Dia.: 16"Motor RPM: 1725
CFM @ 0.000-In. SP: 2727Shaft Dia.: 7/8"
Hz: 60/50Motor HP: 1/2
Companion Flange Stock No.: 4C717Housing Dia. w/o Mtg. Flange: 16-1/8"
Max. BHP: 0.41Country of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 16 In., 2727 CFM @ 0.000-In. SP, 2530 CFM @ 0.125-In. SP, 2288 CFM @ 0.250-In. SP, 1335 CFM @ 0.500-In. SP, 711 CFM @ 0.750-In. SP, 28 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 1/2, Max. BHP 0.41, Fan RPM 1800, Motor Enclosure Totally Enclosed Fan Cooled, 3 Phase, Voltage 208-230/460, Max. Motor Height 9 In., Shaft Dia. 7/8 In., Number of Blades 6, Full Load Amps 2.3-2.4/1.2, Motor Type Hazardous Location, 3-Phase

Product Reviews

Save 15%. Sign up for Z-mail.