16" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC

DAYTON| Zoro #: G0581865| Mfr #: 7AF43

$1,084.81 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0581865 Mfr #: 7AF43
Assembled/Unassembled: UnassembledBearing Type: Ball
Mounting Position: Vertical/HorizontalStandards: AMCA
Housing Finish: Baked EnamelDrive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 200 Degrees F
Housing Material: SteelItem: Tubeaxial Fan with Motor and Drive Package
Dimension C: 16-1/8"Fan RPM: 2221
Height: 28-5/16"Dimension A: 18-3/4"
Dimension B: 11-1/2"Full Load Amps: 2.8-2.8/1.4
Max. Motor Height: 9"Bolt Circle Dia.: 17-1/2"
Width: 18-1/2"CFM @ 1.000-In. SP: 1103
Max. Depth: 16-1/2"Blade Material: Aluminum
Sones @ 0.250-In. SP @ 5 Ft.: 34CFM @ 0.750-In. SP: 1685
Outlet Dia.: 16-3/32"Replacement Fan Blade Stock No.: 4C663
CFM @ 0.500-In. SP: 2576Inlet Dia.: 16-3/32"
Voltage: 208-230/460Phase: 3
CFM @ 0.250-In. SP: 3045Blade Dia.: 16"
Motor Type: 3-PhaseNumber of Blades: 6
CFM @ 0.125-In. SP: 3205Shaft Dia.: 7/8"
Motor Enclosure: Totally Enclosed Fan CooledMotor RPM: 1725
CFM @ 0.000-In. SP: 3365Companion Flange Stock No.: 4C717
Hz: 60/50Motor HP: 3/4
Dimension E: 5/16"Housing Dia. w/o Mtg. Flange: 16-1/8"
Max. BHP: 0.69Dimension D: 16-1/2"
Housing Dia. w/Mtg. Flange: 18-3/4"Includes: Drive Package and Belt Guard
Country of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 16 In., 3365 CFM @ 0.000-In. SP, 3205 CFM @ 0.125-In. SP, 3045 CFM @ 0.250-In. SP, 2576 CFM @ 0.500-In. SP, 1685 CFM @ 0.750-In. SP, 1103 CFM @ 1.000-In. SP, 34 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 3/4, Max. BHP 0.69, Fan RPM 2221, Motor Enclosure Totally Enclosed Fan Cooled, 3 Phase, Voltage 208-230/460, Max. Motor Height 9 In., Shaft Dia. 7/8 In., Number of Blades 6, Full Load Amps 2.8-2.8/1.4, Motor Type 3-Phase

Product Reviews

Save 15%. Sign up for Z-mail.