16" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC

DAYTON| Zoro #: G0272553| Mfr #: 7AF45

$1,206.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0272553 Mfr #: 7AF45
Assembled/Unassembled: UnassembledBearing Type: Ball
Mounting Position: Vertical/HorizontalStandards: AMCA
Housing Finish: Baked EnamelDrive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 200 Degrees F
Housing Material: SteelItem: Tubeaxial Fan with Motor and Drive Package
Bolt Circle Dia.: 17-1/2"Width: 18-1/2"
Max. Depth: 16-1/2"CFM @ 1.000-In. SP: 1892
Blade Material: AluminumSones @ 0.250-In. SP @ 5 Ft.: 46
Outlet Dia.: 16-3/32"CFM @ 0.750-In. SP: 2744
Replacement Fan Blade Stock No.: 4C663Inlet Dia.: 16-3/32"
CFM @ 0.500-In. SP: 3238Voltage: 208-230/460
Phase: 3Blade Dia.: 16"
CFM @ 0.250-In. SP: 3580Motor Type: 3-Phase
Number of Blades: 6Shaft Dia.: 7/8"
CFM @ 0.125-In. SP: 3720Motor Enclosure: Totally Enclosed Fan Cooled
Motor RPM: 1740Companion Flange Stock No.: 4C717
CFM @ 0.000-In. SP: 3859Hz: 60
Motor HP: 1Dimension E: 5/16"
Housing Dia. w/o Mtg. Flange: 16-1/8"Max. BHP: 1.00
Dimension D: 16-1/2"Housing Dia. w/Mtg. Flange: 18-3/4"
Includes: Drive Package and Belt GuardDimension C: 16-1/8"
Fan RPM: 2547Height: 28-5/16"
Dimension A: 18-3/4"Dimension B: 11-1/2"
Max. Motor Height: 9"Full Load Amps: 3.1-2.8/1.4
Country of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 16 In., 3859 CFM @ 0.000-In. SP, 3720 CFM @ 0.125-In. SP, 3580 CFM @ 0.250-In. SP, 3238 CFM @ 0.500-In. SP, 2744 CFM @ 0.750-In. SP, 1892 CFM @ 1.000-In. SP, 46 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 1, Max. BHP 1.00, Fan RPM 2547, Motor Enclosure Totally Enclosed Fan Cooled, 3 Phase, Voltage 208-230/460, Max. Motor Height 9 In., Shaft Dia. 7/8 In., Number of Blades 6, Full Load Amps 3.1-2.8/1.4, Motor Type 3-Phase

Product Reviews

Save 15%. Sign up for Z-mail.