18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC

DAYTON| Zoro #: G0600896| Mfr #: 7AF52

$1,404.36 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0600896 Mfr #: 7AF52
Assembled/Unassembled: UnassembledBearing Type: Ball
Mounting Position: Vertical/HorizontalStandards: AMCA
Housing Finish: Baked EnamelDrive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 200 Degrees F
Housing Material: SteelItem: Tubeaxial Fan with Motor and Drive Package
Motor Type: Hazardous Location, 3-PhaseMotor Enclosure: Totally Enclosed Fan Cooled
Dimension D: 16-1/2"Fan RPM: 1719
Height: 31"Dimension C: 18-1/2"
Dimension B: 21-1/2"Full Load Amps: 2.3-2.4/1.2
Dimension A: 21-1/8"Width: 21"
Max. Motor Height: 9"CFM @ 1.000-In. SP: 923
Bolt Circle Dia.: 19-7/8"Sones @ 0.250-In. SP @ 5 Ft.: 26
Max. Depth: 16-1/2"CFM @ 0.750-In. SP: 1850
Blade Material: AluminumReplacement Fan Blade Stock No.: 4C715
Outlet Dia.: 18-1/2"CFM @ 0.500-In. SP: 3112
Voltage: 208-230/460Phase: 3
Inlet Dia.: 18-1/2"CFM @ 0.250-In. SP: 3624
Number of Blades: 6CFM @ 0.125-In. SP: 3841
Blade Dia.: 18"Motor RPM: 1725
CFM @ 0.000-In. SP: 4039Shaft Dia.: 7/8"
Hz: 60/50Motor HP: 3/4
Companion Flange Stock No.: 4C718Housing Dia. w/o Mtg. Flange: 18-1/2"
Max. BHP: 0.72Dimension E: 5/16"
Housing Dia. w/Mtg. Flange: 21-1/8"Includes: Drive Package and Belt Guard
Country of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 18 In., 4039 CFM @ 0.000-In. SP, 3841 CFM @ 0.125-In. SP, 3624 CFM @ 0.250-In. SP, 3112 CFM @ 0.500-In. SP, 1850 CFM @ 0.750-In. SP, 923 CFM @ 1.000-In. SP, 26 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 3/4, Max. BHP 0.72, Fan RPM 1719, Motor Enclosure Totally Enclosed Fan Cooled, 3 Phase, Voltage 208-230/460, Max. Motor Height 9 In., Shaft Dia. 7/8 In., Number of Blades 6, Full Load Amps 2.3-2.4/1.2

Product Reviews

Save 15%. Sign up for Z-mail.