18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC

DAYTON| Zoro #: G0591604| Mfr #: 7AF53

$1,270.73 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0591604 Mfr #: 7AF53
Assembled/Unassembled: UnassembledBearing Type: Ball
Mounting Position: Vertical/HorizontalStandards: AMCA
Housing Finish: Baked EnamelDrive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 200 Degrees F
Housing Material: SteelItem: Tubeaxial Fan with Motor and Drive Package
Dimension A: 21-1/8"Dimension B: 21-1/2"
Full Load Amps: 3.1-2.8/1.4Max. Motor Height: 9"
Bolt Circle Dia.: 19-7/8"Width: 21"
CFM @ 1.000-In. SP: 2163Max. Depth: 16-1/2"
Blade Material: AluminumSones @ 0.250-In. SP @ 5 Ft.: 32
CFM @ 0.750-In. SP: 3421Outlet Dia.: 18-1/2"
Replacement Fan Blade Stock No.: 4C715CFM @ 0.500-In. SP: 3914
Inlet Dia.: 18-1/2"Voltage: 208-230/460
Phase: 3CFM @ 0.250-In. SP: 4321
Blade Dia.: 18"Motor Type: 3-Phase
Number of Blades: 6CFM @ 0.125-In. SP: 4504
Shaft Dia.: 7/8"Motor Enclosure: Totally Enclosed Fan Cooled
Motor RPM: 1740CFM @ 0.000-In. SP: 4671
Companion Flange Stock No.: 4C718Hz: 60
Motor HP: 1Dimension E: 5/16"
Housing Dia. w/o Mtg. Flange: 18-1/2"Max. BHP: 0.91
Dimension D: 16-1/2"Housing Dia. w/Mtg. Flange: 21-1/8"
Includes: Drive Package and Belt GuardDimension C: 18-1/2"
Fan RPM: 1988Height: 31"
Country of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 18 In., 4671 CFM @ 0.000-In. SP, 4504 CFM @ 0.125-In. SP, 4321 CFM @ 0.250-In. SP, 3914 CFM @ 0.500-In. SP, 3421 CFM @ 0.750-In. SP, 2163 CFM @ 1.000-In. SP, 32 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 1, Max. BHP 0.91, Fan RPM 1988, Motor Enclosure Totally Enclosed Fan Cooled, 3 Phase, Voltage 208-230/460, Max. Motor Height 9 In., Shaft Dia. 7/8 In., Number of Blades 6, Full Load Amps 3.1-2.8/1.4, Motor Type 3-Phase

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.