18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC

DAYTON| Zoro #: G0952016| Mfr #: 7AF55

$1,309.74 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0952016 Mfr #: 7AF55
Assembled/Unassembled: UnassembledBearing Type: Ball
Mounting Position: Vertical/HorizontalStandards: AMCA
Housing Finish: Baked EnamelDrive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 200 Degrees F
Housing Material: SteelItem: Tubeaxial Fan with Motor and Drive Package
Replacement Fan Blade Stock No.: 4C715Inlet Dia.: 18-1/2"
CFM @ 0.500-In. SP: 4460Voltage: 208-230/460
Phase: 3Blade Dia.: 18"
CFM @ 0.250-In. SP: 4994Motor Type: 3-Phase
Number of Blades: 6Shaft Dia.: 7/8"
CFM @ 0.125-In. SP: 5152Motor Enclosure: Totally Enclosed Fan Cooled
Motor RPM: 1725Companion Flange Stock No.: 4C718
CFM @ 0.000-In. SP: 5298Hz: 60
Motor HP: 1-1/2Dimension E: 5/16"
Housing Dia. w/o Mtg. Flange: 18-1/2"Max. BHP: 1.29
Dimension D: 16-1/2"Housing Dia. w/Mtg. Flange: 21-1/8"
Includes: Drive Package and Belt GuardDimension C: 18-1/2"
Fan RPM: 2255Height: 31"
Dimension A: 21-1/8"Dimension B: 21-1/2"
Max. Motor Height: 9"Full Load Amps: 4.5-4.1/2.0
Bolt Circle Dia.: 19-7/8"Width: 21"
Max. Depth: 16-1/2"CFM @ 1.000-In. SP: 3803
Blade Material: AluminumSones @ 0.250-In. SP @ 5 Ft.: 38
Outlet Dia.: 18-1/2"CFM @ 0.750-In. SP: 4270
Country of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 18 In., 5298 CFM @ 0.000-In. SP, 5152 CFM @ 0.125-In. SP, 4994 CFM @ 0.250-In. SP, 4460 CFM @ 0.500-In. SP, 4270 CFM @ 0.750-In. SP, 3803 CFM @ 1.000-In. SP, 38 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 1-1/2, Max. BHP 1.29, Fan RPM 2255, Motor Enclosure Totally Enclosed Fan Cooled, 3 Phase, Voltage 208-230/460, Max. Motor Height 9 In., Shaft Dia. 7/8 In., Number of Blades 6, Full Load Amps 4.5-4.1/2.0, Motor Type 3-Phase

Product Reviews

Save 15%. Sign up for Z-mail.