21" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC

DAYTON| Zoro #: G2168013| Mfr #: 7AF57

$1,352.07 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2168013 Mfr #: 7AF57
Assembled/Unassembled: UnassembledBearing Type: Ball
Mounting Position: Vertical/HorizontalStandards: AMCA
Housing Finish: Baked EnamelDrive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 200 Degrees F
Housing Material: SteelItem: Tubeaxial Fan with Motor and Drive Package
Dimension E: 7/16"Housing Dia. w/o Mtg. Flange: 21-1/4"
Max. BHP: 0.26Dimension D: 18"
Housing Dia. w/Mtg. Flange: 23-7/8"Includes: Drive Package and Belt Guard
Dimension C: 21-1/2"Fan RPM: 1135
Height: 28-11/16"Dimension A: 23-7/8"
Dimension B: 16-3/4"Full Load Amps: 2.2-2.2/1.1
Max. Motor Height: 10"Bolt Circle Dia.: 22-1/2"
Width: 23-7/8"Max. Depth: 18"
Blade Material: AluminumSones @ 0.250-In. SP @ 5 Ft.: 22
Outlet Dia.: 21-1/2"Replacement Fan Blade Stock No.: 4ETG3
Inlet Dia.: 21-1/2"Voltage: 208-230/460
Phase: 3CFM @ 0.250-In. SP: 3266
Blade Dia.: 21"Motor Type: 3-Phase
Number of Blades: 6CFM @ 0.125-In. SP: 3689
Shaft Dia.: 1"Motor Enclosure: Totally Enclosed Fan Cooled
Motor RPM: 1725CFM @ 0.000-In. SP: 4042
Companion Flange Stock No.: 1LWN9Hz: 60/50
Motor HP: 1/2Country of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 21 In., 4042 CFM @ 0.000-In. SP, 3689 CFM @ 0.125-In. SP, 3266 CFM @ 0.250-In. SP, 22 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 1/2, Max. BHP 0.26, Fan RPM 1135, Motor Enclosure Totally Enclosed Fan Cooled, 3 Phase, Voltage 208-230/460, Max. Motor Height 10 In., Shaft Dia. 1 In., Number of Blades 6, Full Load Amps 2.2-2.2/1.1, Motor Type 3-Phase, Max. Inlet Temp. 200 Degrees F, Max. Ambient Temp. 104 Degrees F

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.