15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

21" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC

DAYTON| Zoro #: G1073642| Mfr #: 7AF59

$1,377.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1073642 Mfr #: 7AF59
Assembled/Unassembled: UnassembledBearing Type: Ball
Mounting Position: Vertical/HorizontalStandards: AMCA
Housing Finish: Baked EnamelDrive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 200 Degrees F
Housing Material: SteelItem: Tubeaxial Fan with Motor and Drive Package
Companion Flange Stock No.: 1LWN9Hz: 60/50
Dimension E: 7/16"Housing Dia. w/o Mtg. Flange: 21-1/4"
CFM @ 0.500-In. SP: 3224Dimension D: 18"
Housing Dia. w/Mtg. Flange: 23-7/8"CFM @ 0.250-In. SP: 4106
Dimension C: 21-1/2"Fan RPM: 1329
CFM @ 0.125-In. SP: 4438Dimension A: 23-7/8"
Dimension B: 16-3/4"Max. Motor Height: 10"
CFM @ 0.000-In. SP: 4733Bolt Circle Dia.: 22-1/2"
Width: 23-7/8"Motor HP: 3/4
Max. Depth: 18"Blade Material: Aluminum
Sones @ 0.250-In. SP @ 5 Ft.: 26Max. BHP: 0.45
Outlet Dia.: 21-1/2"Replacement Fan Blade Stock No.: 4ETG3
Includes: Drive Package and Belt GuardInlet Dia.: 21-1/2"
Voltage: 208-230/460Phase: 3
Height: 28-11/16"Blade Dia.: 21"
Motor Type: 3-PhaseNumber of Blades: 6
Full Load Amps: 2.8-2.8/1.4Shaft Dia.: 1"
Motor Enclosure: Totally Enclosed Fan CooledMotor RPM: 1725
Country of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 21 In., 4733 CFM @ 0.000-In. SP, 4438 CFM @ 0.125-In. SP, 4106 CFM @ 0.250-In. SP, 3224 CFM @ 0.500-In. SP, 26 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 3/4, Max. BHP 0.45, Fan RPM 1329, Motor Enclosure Totally Enclosed Fan Cooled, 3 Phase, Voltage 208-230/460, Max. Motor Height 10 In., Shaft Dia. 1 In., Number of Blades 6, Full Load Amps 2.8-2.8/1.4, Motor Type 3-Phase, Max. Inlet Temp. 200 Degrees F

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.