- Home
- /
- Heating & Cooling
- /
- Fans
- /
- Tubeaxial Fans and Accessories
- /
- 21" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC
Dayton
21" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC
Mfr # 7AF60
Zoro # G1483632
Free Shipping & Returns
$1,889.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Voltage 208-230/460
- Phase 3
- Blade Dia. 21 in
- Height 28 11/16 in
Customers Also Purchased
- Brand Dayton
-
MFR #
7AF60
-
Zoro #
G1483632
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Blade Dia. | 21 in |
Height | 28 11/16 in |
Width | 23 7/8 in |
Housing Dia. w/Mtg. Flange | 23 7/8 in |
Dimension E | 7/16 in |
Dimension D | 18 in |
Max. Depth | 18 in |
Dimension C | 21 1/2 in |
Max. Motor Height | 10 in |
Housing Dia. w/o Mtg. Flange | 21 1/4 in |
Shaft Dia. | 1 in |
Inlet Dia. | 21 1/2 in |
Outlet Dia. | 21 1/2 in |
Dimension B | 16 3/4 in |
Bolt Circle Dia. | 22 1/2 in |
Dimension A | 23 7/8 in |
Overall Height | 28 3/4 in |
Propeller Shaft Diameter | 1 in |
Blade Diameter | 21 in |
Body Diameter | 21 1/2 in |
Bolt Circle Diameter | 22 1/2 in |
Overall Length | 18 in |
Overall Diameter | 23 7/8 in |
Details
Item | Tubeaxial Fan |
Drive Type | Belt Drive |
Voltage | 208-230/460 |
Phase | 3 |
Number of Blades | 6 |
CFM @ 0.000-In. SP | 4,733 cfm |
CFM @ 0.125-In. SP | 4,438 cfm |
Motor HP | 3/4 hp |
CFM @ 0.250-In. SP | 4,106 cfm |
Number of Speeds | 1 |
CFM @ 0.500-In. SP | 3,224 cfm |
Motor RPM | 1,725 RPM |
Blade Material | Aluminum |
Max. Ambient Temp. | 104 Degrees F |
Standards | AMCA |
Hz | 1.2 |
Mounting Position | Vertical/Horizontal |
Fan RPM | 1,329 |
Includes | Belt Guard |
Bearing Type | Ball Bearing |
Assembled/Unassembled | Unassembled |
Replacement Fan Blade Stock No. | 4ETG3 |
Housing Material | Steel |
Max. BHP | 0.45 hp |
Sones @ 0.250-In. SP @ 5 Ft. | 26 |
Full Load Amps | 2.3-2.4/1.2 |
Motor Type | 3-Phase |
Housing Finish | Baked Enamel |
Max. Inlet Temp. | 200 Degrees F |
Companion Flange Stock No. | 1LWN9 |
Motor Enclosure | Totally Enclosed Fan Cooled |
Airflow @ 0.250 in Static Pressure | 4,106 cfm |
Current | 2.3 to 2.4/1.2 A |
Maximum Ambient Temperature | 104 Degrees F |
Frequency | 60 Hz |
Replacement Fan Blade Part Number | 4ETG3 |
Resistance Properties | Rust Resistant |
Maximum Fan Speed | 1,329 RPM |
Motor Speed | 1,725 RPM |
Airflow @ 0.000 in. SP - Range | 2,000 to 4,999 cfm |
For Air Type | Flammable Vapor |
Exhaust Airflow @ 0.000 in SP | 4,733 cfm |
Exhaust Airflow @ 0.125 in SP | 4,438 cfm |
Includes Motor | Yes |
Motor Enclosure Design | Totally Enclosed Fan-Cooled (TEFC) |
Brake Horsepower | 9/20 hp |
Noise Level | 26 sones@ 0.250 in SP and 5 ft |
Exhaust Airflow @ 0.500 in SP | 3,224 cfm |
Features | Streamlined Belt Tunnel |
Motor Horsepower | 3/4 hp |
Maximum Inlet Air Temperature | 200 Degrees F |
Airflow @ 0.000 in SP | 4,733 cfm |
Blade & Housing Material | Aluminum Blade with Steel Housing |
Maximum Noise Level @ 5 Feet | 26 sones |
Nameplate Voltage | 208-230/460V AC |
Assembly | Unassembled |
Spark Resistant Construction Type | B |
Airflow @ 0.000 in SP - Range | 0 to 9,999 cfm |
Hazardous Location Specification | Class I Group C; Class I Group D; Class II Group E; Class II Group F; Class II Group G |
Includes Drive Package | Yes |
Safety Features | Spark Resistant Aluminum Blade, Spark Resistant Propellers |
Mounting Orientation | Horizontal, Vertical |
Exhaust Airflow @ 0.250 in SP | 4,106 cfm |
Nominal Voltage | 208-230/460V AC |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 21 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 3/4 hp, Airflow @ 0.000 in SP 4,733 cfm, Maximum Noise Level @ 5 Feet 26 sones, Assembly Unassembled, For Air Type Flammable Vapor, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 22 1/2 in
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON 34" Tubeaxial Fan w/ Motor & Drive Pkg, 230VAC 7AF96
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC 7F928
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC 7AF79
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC 7F927
- DAYTON 24" Tubeaxial Fan 166258
- DAYTON Cord Set With Plug, 72 in L, 115V AC 786EX0
- DAYTON Curb Cap, 6 In. H, 30 In. W, 30 In. D 166228
- DAYTON Fan Guard, For Use With 3C414 208213
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7AF70
- DAYTON Tubeaxial Fan w/ Drive Pkg, 230 V 7J381
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7AF52
- Dayton Tubeaxial Fans and Accessories