21" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC

DAYTON| Zoro #: G0542044| Mfr #: 7AF63

$1,487.36 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0542044 Mfr #: 7AF63
Assembled/Unassembled: UnassembledBearing Type: Ball
Mounting Position: Vertical/HorizontalStandards: AMCA
Housing Finish: Baked EnamelDrive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 200 Degrees F
Housing Material: SteelItem: Tubeaxial Fan with Motor and Drive Package
Motor Type: 3-PhaseNumber of Blades: 6
Shaft Dia.: 1"CFM @ 0.125-In. SP: 5154
Motor Enclosure: Totally Enclosed Fan CooledMotor RPM: 1740
Companion Flange Stock No.: 1LWN9CFM @ 0.000-In. SP: 5407
Hz: 60Motor HP: 1
Dimension E: 7/16"Housing Dia. w/o Mtg. Flange: 21-1/4"
Max. BHP: 0.67Dimension D: 18"
Housing Dia. w/Mtg. Flange: 23-7/8"Includes: Drive Package and Belt Guard
Dimension C: 21-1/2"Fan RPM: 1518
Height: 28-11/16"Dimension A: 23-7/8"
Dimension B: 16-3/4"Max. Motor Height: 10"
Full Load Amps: 3.1-2.8/1.4Bolt Circle Dia.: 22-1/2"
Width: 23-7/8"Max. Depth: 18"
Blade Material: AluminumSones @ 0.250-In. SP @ 5 Ft.: 32
Outlet Dia.: 21-1/2"CFM @ 0.750-In. SP: 2357
Replacement Fan Blade Stock No.: 4ETG3Inlet Dia.: 21-1/2"
CFM @ 0.500-In. SP: 4218Voltage: 208-230/460
Phase: 3Blade Dia.: 21"
CFM @ 0.250-In. SP: 4885Country of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 21 In., 5407 CFM @ 0.000-In. SP, 5154 CFM @ 0.125-In. SP, 4885 CFM @ 0.250-In. SP, 4218 CFM @ 0.500-In. SP, 2357 CFM @ 0.750-In. SP, 32 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 1, Max. BHP 0.67, Fan RPM 1518, Motor Enclosure Totally Enclosed Fan Cooled, 3 Phase, Voltage 208-230/460, Max. Motor Height 10 In., Shaft Dia. 1 In., Number of Blades 6, Full Load Amps 3.1-2.8/1.4, Motor Type 3-Phase

Product Reviews

Save 15%. Sign up for Z-mail.