21" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC

DAYTON| Zoro #: G1767613| Mfr #: 7AF66

$1,686.56 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1767613 Mfr #: 7AF66
Assembled/Unassembled: UnassembledBearing Type: Ball
Mounting Position: Vertical/HorizontalStandards: AMCA
Housing Finish: Baked EnamelDrive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 200 Degrees F
Housing Material: SteelItem: Tubeaxial Fan with Motor and Drive Package
Motor Type: Hazardous Location, 3-PhaseMotor Enclosure: Totally Enclosed Fan Cooled
Dimension E: 7/16"Housing Dia. w/Mtg. Flange: 23-7/8"
Includes: Drive Package and Belt GuardDimension D: 18"
Fan RPM: 1843Height: 28-11/16"
Dimension C: 21-1/2"Dimension B: 16-3/4"
Full Load Amps: 4.8-4.8/2.4Dimension A: 23-7/8"
Width: 23-7/8"Max. Motor Height: 10"
CFM @ 1.000-In. SP: 4187Bolt Circle Dia.: 22-1/2"
Sones @ 0.250-In. SP @ 5 Ft.: 45Max. Depth: 18"
CFM @ 0.750-In. SP: 5092Blade Material: Aluminum
Replacement Fan Blade Stock No.: 4ETG3Outlet Dia.: 21-1/2"
CFM @ 0.500-In. SP: 5678Voltage: 208-230/460
Phase: 3CFM @ 0.250-In. SP: 6146
Inlet Dia.: 21-1/2"Number of Blades: 6
CFM @ 0.125-In. SP: 6357Blade Dia.: 21"
Motor RPM: 1725CFM @ 0.000-In. SP: 6564
Shaft Dia.: 1"Hz: 60
Motor HP: 1-1/2Companion Flange Stock No.: 1LWN9
Housing Dia. w/o Mtg. Flange: 21-1/4"Max. BHP: 1.20
Country of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 21 In., 6564 CFM @ 0.000-In. SP, 6357 CFM @ 0.125-In. SP, 6146 CFM @ 0.250-In. SP, 5678 CFM @ 0.500-In. SP, 5092 CFM @ 0.750-In. SP, 4187 CFM @ 1.000-In. SP, 45 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 1-1/2, Max. BHP 1.20, Fan RPM 1843, Motor Enclosure Totally Enclosed Fan Cooled, 3 Phase, Voltage 208-230/460, Max. Motor Height 10 In., Shaft Dia. 1 In., Number of Blades 6, Full Load Amps 4.8-4.8/2.4

Product Reviews

Save 15%. Sign up for Z-mail.