24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC

DAYTON| Zoro #: G2009996| Mfr #: 7AF69

$1,457.48 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2009996 Mfr #: 7AF69
Assembled/Unassembled: UnassembledBearing Type: Ball
Mounting Position: Vertical/HorizontalStandards: AMCA
Housing Finish: Baked EnamelDrive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 200 Degrees F
Housing Material: SteelItem: Tubeaxial Fan with Motor and Drive Package
Fan RPM: 1062Height: 37-1/4"
Dimension A: 27"Dimension B: 16-3/4"
Max. Motor Height: 10"Full Load Amps: 2.2-2.2/1.1
Bolt Circle Dia.: 25-3/4"Width: 26-7/8"
Max. Depth: 18"Blade Material: Aluminum
Sones @ 0.250-In. SP @ 5 Ft.: 23Outlet Dia.: 24-7/16"
Replacement Fan Blade Stock No.: 4C664Inlet Dia.: 24-7/16"
Voltage: 208-230/460Phase: 3
CFM @ 0.250-In. SP: 4800Blade Dia.: 24"
Motor Type: 3-PhaseNumber of Blades: 6
CFM @ 0.125-In. SP: 5300Shaft Dia.: 1"
Motor Enclosure: Totally Enclosed Fan CooledMotor RPM: 1725
CFM @ 0.000-In. SP: 5730Companion Flange Stock No.: 3C436
Hz: 60/50Motor HP: 1/2
Dimension E: 7/16"Housing Dia. w/o Mtg. Flange: 24-5/16"
Max. BHP: 0.42Dimension D: 18"
Housing Dia. w/Mtg. Flange: 27"Includes: Drive Package and Belt Guard
Dimension C: 24-5/16"Country of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 24 In., 5730 CFM @ 0.000-In. SP, 5300 CFM @ 0.125-In. SP, 4800 CFM @ 0.250-In. SP, 23 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 1/2, Max. BHP 0.42, Fan RPM 1062, Motor Enclosure Totally Enclosed Fan Cooled, 3 Phase, Voltage 208-230/460, Max. Motor Height 10 In., Shaft Dia. 1 In., Number of Blades 6, Full Load Amps 2.2-2.2/1.1, Motor Type 3-Phase, Max. Inlet Temp. 200 Degrees F, Max. Ambient Temp. 104 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.