Dayton
30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC
Mfr # 7AF87
Zoro # G0863283
Free Shipping & Returns
$2,684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208-230/460
- Drive Type Belt Drive
- Number of Blades 6
- Phase 3
- Height 46 5/8 in
Explore More Products
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7AF35
- DAYTON 12" Tubeaxial Fan Blade 166173
- DAYTON 24" Tubeaxial Fan 166258
- DAYTON 36" Tubeaxial Fan w/ Motor & Drive Pkg, 230VAC 7AG07
- DAYTON 18" Tubeaxial Fan, 115VAC 166003A
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7F843
- DAYTON 21" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7AF64
- DAYTON 21" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7AF59
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC 7F924
- DAYTON Tubeaxial Fan, Blade Diameter 12 in, 19 3/4 in H, 14 7/16 in W 166203A
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7AG56
- Dayton Tubeaxial Fans and Accessories