Dayton
30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC
Mfr # 7AF88
Zoro # G2144177
Free Shipping & Returns
$2,925.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Voltage 208-230/460
- Height 46 5/8 in
- Blade Dia. 30 in
- Phase 3
Explore More Products
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7AF43
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC 7J334
- DAYTON Discharge Cap, 32-3/32 In. H, 38 In. W 166222
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 230VAC 7J373
- DAYTON 30" Tubeaxial Fan 166259
- DAYTON 16" Tubeaxial Fan, 115VAC 166002A
- DAYTON Fan Guard, Inlet or Outlet, Use w/ 5JKE5 166302
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7J349
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7J350
- DAYTON Tubeaxial Fan, Blade Diameter 12 in, 19 3/4 in H, 14 7/16 in W 166203A
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7AF50
- Dayton Tubeaxial Fans and Accessories