36" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC

DAYTON| Zoro #: G1166392| Mfr #: 7AG04

$2,656.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1166392 Mfr #: 7AG04
Assembled/Unassembled: UnassembledShaft Dia.: 1-3/16"
Hz: 60Blade Dia.: 36"
Bearing Type: BallMax. Depth: 29"
Mounting Position: Vertical/HorizontalReplacement Fan Blade Stock No.: 3C420
Standards: AMCAHeight: 52-7/8"
Housing Finish: Baked EnamelMax. Motor Height: 10"
Width: 39-3/4"Drive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FCompanion Flange Stock No.: 3C442
Max. Inlet Temp.: 200 Degrees FHousing Dia. w/o Mtg. Flange: 36-1/2"
Housing Dia. w/Mtg. Flange: 39-3/4"Dimension E: 7/16"
Dimension C: 36-1/2"Dimension D: 29"
Housing Material: SteelDimension A: 39-3/4"
Item: Tubeaxial Fan with Motor and Drive PackageDimension B: 22-7/16"
Outlet Dia.: 36-5/8"Inlet Dia.: 36-5/8"
Number of Blades: 6Bolt Circle Dia.: 38-1/4"
Motor Type: Hazardous Location, 3-PhaseMotor Enclosure: Totally Enclosed Fan Cooled
Blade Material: AluminumFull Load Amps: 4.8-4.8/2.4
Voltage: 208-230/460CFM @ 0.500-In. SP: 9930
CFM @ 0.250-In. SP: 12, 456CFM @ 0.125-In. SP: 13, 420
Fan RPM: 784CFM @ 0.000-In. SP: 14, 285
Sones @ 0.250-In. SP @ 5 Ft.: 32Phase: 3
Motor RPM: 1725Motor HP: 1-1/2
Max. BHP: 1.40Includes: Drive Package and Belt Guard
Country of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 36 In., 14,285 CFM @ 0.000-In. SP, 13,420 CFM @ 0.125-In. SP, 12,456 CFM @ 0.250-In. SP, 9930 CFM @ 0.500-In. SP, 32 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 1-1/2, Max. BHP 1.40, Fan RPM 784, Motor Enclosure Totally Enclosed Fan Cooled, 3 Phase, Voltage 208-230/460, Max. Motor Height 10 In., Shaft Dia. 1-3/16 In., Number of Blades 6, Full Load Amps 4.8-4.8/2.4, Motor Type Hazardous Location, 3-Phase

Product Reviews

Save 15%. Sign up for Z-mail.