42" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC

DAYTON| Zoro #: G0876714| Mfr #: 7AG11

$3,291.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0876714 Mfr #: 7AG11
Assembled/Unassembled: UnassembledShaft Dia.: 1-7/16"
Hz: 60Blade Dia.: 42"
Bearing Type: BallMax. Depth: 32"
Mounting Position: Vertical/HorizontalReplacement Fan Blade Stock No.: 3C421
Standards: AMCAHeight: 58-1/2"
Housing Finish: Baked EnamelMax. Motor Height: 12-1/2"
Width: 45-3/4"Drive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FCompanion Flange Stock No.: 3C443
Max. Inlet Temp.: 200 Degrees FHousing Dia. w/o Mtg. Flange: 42-1/2"
Housing Dia. w/Mtg. Flange: 45-3/4"Dimension E: 9/16"
Dimension C: 42-1/2"Dimension D: 32"
Housing Material: SteelDimension A: 45-3/4"
Item: Tubeaxial Fan with Motor and Drive PackageOutlet Dia.: 42-5/8"
Inlet Dia.: 42-5/8"Bolt Circle Dia.: 44-1/4"
Phase: 3Motor Type: Hazardous Location, 3-Phase
Motor Enclosure: Totally Enclosed Fan CooledCFM @ 0.000-In. SP: 17, 460
CFM @ 0.125-In. SP: 16, 144CFM @ 0.250-In. SP: 14, 600
Sones @ 0.250-In. SP @ 5 Ft.: 35Voltage: 208-230/460
Hz: 60Full Load Amps: 4.8-4.8/2.4
Motor HP: 1-1/2Max. BHP: 1.40
Motor RPM: 1725Fan RPM: 607
Housing Dia. w/Mtg. Flange: 45-3/4"Housing Dia. w/o Mtg. Flange: 42-1/2"
Housing Finish: Baked EnamelNumber of Blades: 6
Replacement Fan Blade Stock No.: 3C421Companion Flange Stock No.: 3C443
Includes: Drive Package and Belt GuardDimension B: 25-3/16"
Blade Material: AluminumCountry of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 42 In., 17,460 CFM @ 0.000-In. SP, 16,144 CFM @ 0.125-In. SP, 14,600 CFM @ 0.250-In. SP, 35 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 1-1/2, Max. BHP 1.40, Fan RPM 607, Motor Enclosure Totally Enclosed Fan Cooled, 3 Phase, Voltage 208-230/460, Max. Motor Height 12-1/2 In., Shaft Dia. 1-7/16 In., Number of Blades 6, Full Load Amps 4.8-4.8/2.4, Motor Type Hazardous Location, 3-Phase, Max. Inlet Temp. 200 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.