20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

42" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC

DAYTON| Zoro #: G2450427| Mfr #: 7AG14

$3,589.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2450427 Mfr #: 7AG14
Assembled/Unassembled: UnassembledShaft Dia.: 1-7/16"
Hz: 60Blade Dia.: 42"
Bearing Type: BallMax. Depth: 32"
Mounting Position: Vertical/HorizontalReplacement Fan Blade Stock No.: 3C421
Standards: AMCAHeight: 58-1/2"
Housing Finish: Baked EnamelMax. Motor Height: 12-1/2"
Width: 45-3/4"Drive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FCompanion Flange Stock No.: 3C443
Max. Inlet Temp.: 200 Degrees FHousing Dia. w/o Mtg. Flange: 42-1/2"
Housing Dia. w/Mtg. Flange: 45-3/4"Dimension E: 9/16"
Dimension C: 42-1/2"Dimension D: 32"
Housing Material: SteelDimension A: 45-3/4"
Item: Tubeaxial Fan with Motor and Drive PackageOutlet Dia.: 42-5/8"
Inlet Dia.: 42-5/8"Bolt Circle Dia.: 44-1/4"
Phase: 3Motor Type: Hazardous Location, 3-Phase
Motor Enclosure: Totally Enclosed Fan CooledCFM @ 0.000-In. SP: 19, 275
CFM @ 0.125-In. SP: 18, 095CFM @ 0.250-In. SP: 16, 770
CFM @ 0.500-In. SP: 13, 300Sones @ 0.250-In. SP @ 5 Ft.: 36
Voltage: 208-230/460Hz: 60
Full Load Amps: 6.0-5.8/2.9Motor HP: 2
Max. BHP: 1.87Motor RPM: 1725
Fan RPM: 670Housing Dia. w/Mtg. Flange: 45-3/4"
Housing Dia. w/o Mtg. Flange: 42-1/2"Housing Finish: Baked Enamel
Number of Blades: 6Replacement Fan Blade Stock No.: 3C421
Companion Flange Stock No.: 3C443Includes: Drive Package and Belt Guard
Dimension B: 25-3/16"Blade Material: Aluminum
Country of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 42 In., 19,275 CFM @ 0.000-In. SP, 18,095 CFM @ 0.125-In. SP, 16,770 CFM @ 0.250-In. SP, 13,300 CFM @ 0.500-In. SP, 36 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 2, Max. BHP 1.87, Fan RPM 670, Motor Enclosure Totally Enclosed Fan Cooled, 3 Phase, Voltage 208-230/460, Max. Motor Height 12-1/2 In., Shaft Dia. 1-7/16 In., Number of Blades 6, Full Load Amps 6.0-5.8/2.9, Motor Type Hazardous Location, 3-Phase

Product Reviews

Save 15%. Sign up for Z-mail.