24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC

DAYTON| Zoro #: G2168747| Mfr #: 7AG42

$3,955.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2168747 Mfr #: 7AG42
Assembled/Unassembled: UnassembledHousing Finish: Natural
Bearing Type: BallMounting Position: Vertical/Horizontal
Includes: Belt GuardStandards: AMCA
Max. Motor Height: 10"Drive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 200 Degrees F
Blade Material: Stainless SteelDimension E: 7/16"
Motor Enclosure: Totally Enclosed Fan CooledHousing Material: Stainless Steel
Item: Tubeaxial Fan with Motor and Drive PackageNumber of Blades: 6
Motor Type: 3-PhaseCFM @ 0.000-In. SP: 7085
CFM @ 0.125-In. SP: 6742CFM @ 0.250-In. SP: 6371
CFM @ 0.500-In. SP: 5484CFM @ 0.750-In. SP: 3164
Sones @ 0.250-In. SP @ 5 Ft.: 34Voltage: 208-230/460
Hz: 60Phase: 3
Full Load Amps: 3.1-2.8/1.4Motor HP: 1
Max. BHP: 0.98Motor RPM: 1740
Fan RPM: 1312Companion Flange Stock No.: 4ETF9
Height: 37-1/4"Max. Depth: 18"
Outlet Dia.: 24-7/16"Inlet Dia.: 24-7/16"
Blade Dia.: 24"Dimension B: 16-3/4"
Shaft Dia.: 1"Width: 26-7/8"
Dimension D: 18"Dimension C: 24-5/16"
Dimension A: 27"Bolt Circle Dia.: 25-3/4"
Country of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 24 In., 7085 CFM @ 0.000-In. SP, 6742 CFM @ 0.125-In. SP, 6371 CFM @ 0.250-In. SP, 5484 CFM @ 0.500-In. SP, 3164 CFM @ 0.750-In. SP, 34 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 1, Max. BHP 0.98, Fan RPM 1312, Motor Enclosure Totally Enclosed Fan Cooled, 3 Phase, Voltage 208-230/460, Max. Motor Height 10 In., Shaft Dia. 1 In., Number of Blades 6, Full Load Amps 3.1-2.8/1.4, Motor Type 3-Phase

Product Reviews

Save 15%. Sign up for Z-mail.