24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC

DAYTON| Zoro #: G1390173| Mfr #: 7AG44

$3,975.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1390173 Mfr #: 7AG44
Assembled/Unassembled: UnassembledHousing Finish: Natural
Bearing Type: BallMounting Position: Vertical/Horizontal
Includes: Belt GuardStandards: AMCA
Max. Motor Height: 10"Drive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 200 Degrees F
Blade Material: Stainless SteelDimension E: 7/16"
Motor Enclosure: Totally Enclosed Fan CooledHousing Material: Stainless Steel
Item: Tubeaxial Fan with Motor and Drive PackageNumber of Blades: 6
Motor Type: 3-PhaseCFM @ 0.000-In. SP: 7925
CFM @ 0.125-In. SP: 7626CFM @ 0.250-In. SP: 7305
CFM @ 0.500-In. SP: 6562CFM @ 0.750-In. SP: 5634
CFM @ 1.000-In. SP: 2914Sones @ 0.250-In. SP @ 5 Ft.: 39
Voltage: 208-230/460Hz: 60
Phase: 3Full Load Amps: 4.5-4.1/2.0
Motor HP: 1-1/2Max. BHP: 1.38
Motor RPM: 1730Fan RPM: 1468
Companion Flange Stock No.: 4ETF9Height: 37-1/4"
Max. Depth: 18"Outlet Dia.: 24-7/16"
Inlet Dia.: 24-7/16"Blade Dia.: 24"
Dimension B: 16-3/4"Shaft Dia.: 1"
Width: 26-7/8"Dimension D: 18"
Dimension C: 24-5/16"Dimension A: 27"
Bolt Circle Dia.: 25-3/4"Country of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 24 In., 7925 CFM @ 0.000-In. SP, 7626 CFM @ 0.125-In. SP, 7305 CFM @ 0.250-In. SP, 6562 CFM @ 0.500-In. SP, 5634 CFM @ 0.750-In. SP, 2914 CFM @ 1.000-In. SP, 39 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 1-1/2, Max. BHP 1.38, Fan RPM 1468, Motor Enclosure Totally Enclosed Fan Cooled, 3 Phase, Voltage 208-230/460, Max. Motor Height 10 In., Shaft Dia. 1 In., Number of Blades 6, Full Load Amps 4.5-4.1/2.0, Motor Type 3-Phase

Product Reviews

Save 15%. Sign up for Z-mail.