30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC

DAYTON| Zoro #: G2187534| Mfr #: 7AG60

$4,804.87 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2187534 Mfr #: 7AG60
Assembled/Unassembled: UnassembledHousing Finish: Natural
Bearing Type: BallMounting Position: Vertical/Horizontal
Includes: Belt GuardStandards: AMCA
Max. Motor Height: 10"Drive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 200 Degrees F
Blade Material: Stainless SteelDimension E: 7/16"
Motor Enclosure: Totally Enclosed Fan CooledHousing Material: Stainless Steel
Item: Tubeaxial Fan with Motor and Drive PackageNumber of Blades: 6
Motor Type: 3-PhaseCFM @ 0.000-In. SP: 9825
CFM @ 0.125-In. SP: 9211CFM @ 0.250-In. SP: 8519
CFM @ 0.500-In. SP: 6695Sones @ 0.250-In. SP @ 5 Ft.: 28
Voltage: 208-230/460Hz: 60
Phase: 3Full Load Amps: 3.1-2.8/1.4
Motor HP: 1Max. BHP: 0.939
Motor RPM: 1740Fan RPM: 924
Companion Flange Stock No.: 4ETG1Height: 46-5/8"
Max. Depth: 24"Outlet Dia.: 30-5/8"
Inlet Dia.: 30-5/8"Blade Dia.: 30"
Dimension B: 19-1/4"Shaft Dia.: 1-3/16"
Width: 33-5/8"Dimension D: 24"
Dimension C: 30-1/2"Dimension A: 33-5/8"
Bolt Circle Dia.: 32-1/4"Country of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 30 In., 9825 CFM @ 0.000-In. SP, 9211 CFM @ 0.125-In. SP, 8519 CFM @ 0.250-In. SP, 6695 CFM @ 0.500-In. SP, 28 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 1, Max. BHP 0.939, Fan RPM 924, Motor Enclosure Totally Enclosed Fan Cooled, 3 Phase, Voltage 208-230/460, Max. Motor Height 10 In., Shaft Dia. 1-3/16 In., Number of Blades 6, Full Load Amps 3.1-2.8/1.4, Motor Type 3-Phase, Max. Inlet Temp. 200 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.