30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC

DAYTON| Zoro #: G0860316| Mfr #: 7AG67

$4,883.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0860316 Mfr #: 7AG67
Assembled/Unassembled: UnassembledHousing Finish: Natural
Bearing Type: BallMounting Position: Vertical/Horizontal
Includes: Belt GuardStandards: AMCA
Max. Motor Height: 10"Drive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 200 Degrees F
Blade Material: Stainless SteelDimension E: 7/16"
Motor Enclosure: Totally Enclosed Fan CooledHousing Material: Stainless Steel
Item: Tubeaxial Fan with Motor and Drive PackageNumber of Blades: 6
Motor Type: 3-PhaseCFM @ 0.000-In. SP: 12, 190
CFM @ 0.125-In. SP: 11, 710CFM @ 0.250-In. SP: 11, 180
CFM @ 0.500-In. SP: 9990CFM @ 0.750-In. SP: 8485
Sones @ 0.250-In. SP @ 5 Ft.: 41Voltage: 208-230/460
Hz: 60Phase: 3
Full Load Amps: 6.0-5.4/2.7Motor HP: 2
Max. BHP: 1.90Motor RPM: 1735
Fan RPM: 1146Companion Flange Stock No.: 4ETG1
Bolt Circle Dia.: 32-1/4"Height: 46-5/8"
Max. Depth: 24"Outlet Dia.: 30-5/8"
Inlet Dia.: 30-5/8"Blade Dia.: 30"
Dimension B: 19-1/4"Shaft Dia.: 1-3/16"
Width: 33-5/8"Dimension D: 24"
Dimension C: 30-1/2"Dimension A: 33-5/8"
Country of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 30 In., 12, 190 CFM @ 0.000-In. SP, 11, 710 CFM @ 0.125-In. SP, 11, 180 CFM @ 0.250-In. SP, 9990 CFM @ 0.500-In. SP, 8485 CFM @ 0.750-In. SP, 41 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 2, Max. BHP 1.90, Fan RPM 1146, Motor Enclosure Totally Enclosed Fan Cooled, 3 Phase, Voltage 208-230/460, Max. Motor Height 10 In., Shaft Dia. 1-3/16 In., Number of Blades 6, Full Load Amps 6.0-5.4/2.7, Motor Type 3-Phase

Product Reviews

Save 15%. Sign up for Z-mail.