20% OFF ORDERS $250+ENTER CODE: SEPTL8TRSept 24-26SEE DETAILS

18" Tubeaxial Fan w/ Motor & Drive Pkg, 208/230VAC

DAYTON| Zoro #: G0919475| Mfr #: 7AF56

$1540.11 /ea

qty
This item ships free. Details.Standard ground shipping.
  • Details:
  • Housing Dia. w/Mtg. Flange: 21-1/8"
  • CFM @ 1.000-In. SP: 3803
  • Replacement Fan Blade Stock No.: 4C715
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0919475 Mfr #: 7AF56
Housing Dia. w/Mtg. Flange: 21-1/8"CFM @ 1.000-In. SP: 3803
Replacement Fan Blade Stock No.: 4C715Shaft Dia.: 7/8"
CFM @ 0.750-In. SP: 4270Fan RPM: 2255
Bearing Type: BallMax. Inlet Temp.: 200 Degrees F
Dimension C: 18-1/2"Width: 21"
Max. Depth: 16-1/2"Housing Dia. w/o Mtg. Flange: 18-1/2"
CFM @ 0.250-In. SP: 4994Drive Type: Belt-Drive
Housing Finish: Baked EnamelDimension E: 5/16"
Bolt Circle Dia.: 19-7/8"Item: Tubeaxial Fan with Motor and Drive Package
Height: 31"CFM @ 0.125-In. SP: 5152
CFM @ 0.000-In. SP: 5298Inlet Dia.: 18-1/2"
Max. BHP: 1.29Motor RPM: 1725
Mounting Position: Vertical/HorizontalCFM @ 0.500-In. SP: 4460
Phase: 1Motor Type: Capacitor Start, Capacitor Run, Hazardous Location
Dimension B: 21-1/2"Housing Material: Steel
Assembled/Unassembled: UnassembledBlade Dia.: 18"
Number of Blades: 6Includes: Drive Package and Belt Guard
Blade Material: AluminumSones @ 0.250-In. SP @ 5 Ft.: 38
Companion Flange Stock No.: 4C718Motor Enclosure: Totally Enclosed Fan Cooled
Dimension A: 21-1/8"Standards: AMCA
Max. Ambient Temp.: 104 Degrees FFull Load Amps: 8.7-8.4
Voltage: 208/230Outlet Dia.: 18-1/2"
Motor HP: 1-1/2Hz: 60/50
Max. Motor Height: 9"Dimension D: 16-1/2"
Country of Origin (subject to change): Multiple

Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 18 In., 5298 CFM @ 0.000-In. SP, 5152 CFM @ 0.125-In. SP, 4994 CFM @ 0.250-In. SP, 4460 CFM @ 0.500-In. SP, 4270 CFM @ 0.750-In. SP, 3803 CFM @ 1.000-In. SP, 38 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 1-1/2, Max. BHP 1.29, Fan RPM 2255, Motor Enclosure Totally Enclosed Fan Cooled, 1 Phase, Voltage 208/230, Max. Motor Height 9 In., Shaft Dia. 7/8 In., Number of Blades 6, Full Load Amps 8.7-8.4

Reviews