30" Tubeaxial Fan w/ Motor & Drive Pkg, 230VAC

DAYTON| Zoro #: G2281684| Mfr #: 7AF93

$2,519.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2281684 Mfr #: 7AF93
Assembled/Unassembled: UnassembledShaft Dia.: 1-3/16"
Blade Dia.: 30"Bearing Type: Ball
Max. Depth: 24"Mounting Position: Vertical/Horizontal
Replacement Fan Blade Stock No.: 3C418Standards: AMCA
Height: 46-5/8"Housing Finish: Baked Enamel
Max. Motor Height: 10"Width: 33-5/8"
Drive Type: Belt-DriveMax. Ambient Temp.: 104 Degrees F
Companion Flange Stock No.: 3C440Max. Inlet Temp.: 200 Degrees F
Housing Dia. w/o Mtg. Flange: 30-1/2"Housing Dia. w/Mtg. Flange: 33-5/8"
Dimension E: 7/16"Dimension C: 30-1/2"
Dimension D: 24"Housing Material: Steel
Dimension A: 33-5/8"Item: Tubeaxial Fan with Motor and Drive Package
Dimension B: 19-1/4"Outlet Dia.: 30-5/8"
Inlet Dia.: 30-5/8"Number of Blades: 6
Bolt Circle Dia.: 32-1/4"Motor Type: Capacitor Start, Capacitor Run
Motor Enclosure: Totally Enclosed Fan CooledCFM @ 0.750-In. SP: 14, 145
Motor HP: 5CFM @ 0.500-In. SP: 14, 995
Max. BHP: 4.72Blade Material: Aluminum
Includes: Drive Package and Belt GuardVoltage: 230
Full Load Amps: 20.5CFM @ 0.250-In. SP: 15, 785
CFM @ 0.125-In. SP: 16, 150Hz: 60
CFM @ 0.000-In. SP: 16, 495Fan RPM: 1551
Sones @ 0.250-In. SP @ 5 Ft.: 62Phase: 1
CFM @ 1.000-In. SP: 13, 190Motor RPM: 1730
Country of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 30 In., 16,495 CFM @ 0.000-In. SP, 16,150 CFM @ 0.125-In. SP, 15,785 CFM @ 0.250-In. SP, 14,995 CFM @ 0.500-In. SP, 14,145 CFM @ 0.750-In. SP, 13,190 CFM @ 1.000-In. SP, 62 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 5, Max. BHP 4.72, Fan RPM 1551, Motor Enclosure Totally Enclosed Fan Cooled, 1 Phase, Voltage 230, Max. Motor Height 10 In., Shaft Dia. 1-3/16 In., Number of Blades 6, Full Load Amps 20.5

Product Reviews

Save 15%. Sign up for Z-mail.