36" Tubeaxial Fan w/ Motor & Drive Pkg, 230VAC

DAYTON| Zoro #: G2077293| Mfr #: 7AG07

$2,923.26 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2077293 Mfr #: 7AG07
Assembled/Unassembled: UnassembledShaft Dia.: 1-3/16"
Hz: 60Blade Dia.: 36"
Bearing Type: BallMax. Depth: 29"
Mounting Position: Vertical/HorizontalReplacement Fan Blade Stock No.: 3C420
Standards: AMCAHeight: 52-7/8"
Housing Finish: Baked EnamelMax. Motor Height: 10"
Width: 39-3/4"Drive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FCompanion Flange Stock No.: 3C442
Max. Inlet Temp.: 200 Degrees FHousing Dia. w/o Mtg. Flange: 36-1/2"
Housing Dia. w/Mtg. Flange: 39-3/4"Dimension E: 7/16"
Dimension C: 36-1/2"Dimension D: 29"
Housing Material: SteelDimension A: 39-3/4"
Item: Tubeaxial Fan with Motor and Drive PackageDimension B: 22-7/16"
Outlet Dia.: 36-5/8"Inlet Dia.: 36-5/8"
Number of Blades: 6Bolt Circle Dia.: 38-1/4"
Motor Type: Capacitor Start, Capacitor RunMotor Enclosure: Totally Enclosed Fan Cooled
CFM @ 0.500-In. SP: 18, 135CFM @ 0.250-In. SP: 19, 460
CFM @ 0.125-In. SP: 20, 080Fan RPM: 1133
CFM @ 0.000-In. SP: 20, 650Sones @ 0.250-In. SP @ 5 Ft.: 60
Phase: 1Motor RPM: 1730
Motor HP: 5CFM @ 1.000-In. SP: 14, 825
Max. BHP: 4.53CFM @ 0.750-In. SP: 16, 605
Includes: Drive Package and Belt GuardBlade Material: Aluminum
Full Load Amps: 20.5Voltage: 230
Country of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 36 In., 20,650 CFM @ 0.000-In. SP, 20,080 CFM @ 0.125-In. SP, 19,460 CFM @ 0.250-In. SP, 18,135 CFM @ 0.500-In. SP, 16,605 CFM @ 0.750-In. SP, 14,825 CFM @ 1.000-In. SP, 60 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 5, Max. BHP 4.53, Fan RPM 1133, Motor Enclosure Totally Enclosed Fan Cooled, 1 Phase, Voltage 230, Max. Motor Height 10 In., Shaft Dia. 1-3/16 In., Number of Blades 6, Full Load Amps 20.5

Product Reviews

Save 15%. Sign up for Z-mail.