48" Tubeaxial Fan w/ Motor & Drive Pkg, 230VAC

DAYTON| Zoro #: G0728524| Mfr #: 7AG19

$4,527.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0728524 Mfr #: 7AG19
Assembled/Unassembled: UnassembledShaft Dia.: 1-7/16"
Hz: 60Blade Dia.: 48"
Bearing Type: BallMax. Depth: 36"
Mounting Position: Vertical/HorizontalStandards: AMCA
Height: 64-3/4"Housing Finish: Baked Enamel
Max. Motor Height: 12-1/2"Width: 51-3/4"
Drive Type: Belt-DriveMax. Ambient Temp.: 104 Degrees F
Companion Flange Stock No.: 3C444Max. Inlet Temp.: 200 Degrees F
Housing Dia. w/o Mtg. Flange: 48-1/2"Housing Dia. w/Mtg. Flange: 51-3/4"
Dimension E: 9/16"Dimension C: 48-1/2"
Dimension D: 36"Housing Material: Steel
Dimension A: 51-3/4"Item: Tubeaxial Fan with Motor and Drive Package
Dimension B: 28-5/16"Outlet Dia.: 48-5/8"
Inlet Dia.: 48-5/8"Bolt Circle Dia.: 50-1/4"
Motor Enclosure: Totally Enclosed Fan CooledSones @ 0.250-In. SP @ 5 Ft.: 88
CFM @ 0.250-In. SP: 33, 185Replacement Fan Blade Stock No.: 3C421
CFM @ 0.125-In. SP: 34, 325Phase: 1
CFM @ 0.000-In. SP: 35, 365Number of Blades: 6
Motor RPM: 1740CFM @ 1.000-In. SP: 24, 390
Motor HP: 7-1/2Blade Material: Aluminum
Max. BHP: 7.25Voltage: 230
Includes: Drive Package and Belt GuardMotor Type: Capacitor Start, Capacitor Run
Full Load Amps: 32.0CFM @ 0.750-In. SP: 27, 900
Fan RPM: 827CFM @ 0.500-In. SP: 30, 750
Country of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 48 In., 35, 365 CFM @ 0.000-In. SP, 34, 325 CFM @ 0.125-In. SP, 33, 185 CFM @ 0.250-In. SP, 30, 750 CFM @ 0.500-In. SP, 27, 900 CFM @ 0.750-In. SP, 24, 390 CFM @ 1.000-In. SP, 88 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 7-1/2, Max. BHP 7.25, Fan RPM 827, Motor Enclosure Totally Enclosed Fan Cooled, 1 Phase, Voltage 230, Max. Motor Height 12-1/2 In., Shaft Dia. 1-7/16 In., Number of Blades 6, Full Load Amps 32.0

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.