30" Tubeaxial Fan w/ Motor & Drive Pkg, 230VAC

DAYTON| Zoro #: G1266605| Mfr #: 7AG71

$5,175.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1266605 Mfr #: 7AG71
Assembled/Unassembled: UnassembledHousing Finish: Natural
Bearing Type: BallMounting Position: Vertical/Horizontal
Includes: Belt guardStandards: AMCA
Max. Motor Height: 10"Drive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 200 Degrees F
Blade Material: Stainless steelDimension E: 7/16"
Motor Enclosure: Totally Enclosed Fan CooledHousing Material: Stainless Steel
Item: Tubeaxial Fan with Motor and Drive PackageNumber of Blades: 6
Motor Type: Capacitor Start, Capacitor RunCFM @ 0.000-In. SP: 16, 495
CFM @ 0.125-In. SP: 16, 150CFM @ 0.250-In. SP: 15, 785
CFM @ 0.500-In. SP: 14, 995CFM @ 0.750-In. SP: 14, 145
CFM @ 1.000-In. SP: 13, 190Sones @ 0.250-In. SP @ 5 Ft.: 62
Voltage: 230Hz: 60
Phase: 1Full Load Amps: 20.5
Motor HP: 5Max. BHP: 4.72
Motor RPM: 1730Fan RPM: 1551
Companion Flange Stock No.: 4ETG1Height: 46-5/8"
Max. Depth: 24"Outlet Dia.: 30-5/8"
Inlet Dia.: 30-5/8"Blade Dia.: 30"
Dimension B: 19-1/4"Shaft Dia.: 1-3/16"
Width: 33-5/8"Dimension D: 24"
Dimension C: 30-1/2"Dimension A: 33-5/8"
Bolt Circle Dia.: 32-1/4"Country of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 30 In., 16,495 CFM @ 0.000-In. SP, 16,150 CFM @ 0.125-In. SP, 15,785 CFM @ 0.250-In. SP, 14,995 CFM @ 0.500-In. SP, 14,145 CFM @ 0.750-In. SP, 13,190 CFM @ 1.000-In. SP, 62 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 5, Max. BHP 4.72, Fan RPM 1551, Motor Enclosure Totally Enclosed Fan Cooled, 1 Phase, Voltage 230, Max. Motor Height 10 In., Shaft Dia. 1-3/16 In., Number of Blades 6, Full Load Amps 20.5

Product Reviews

Save 15%. Sign up for Z-mail.