16" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC

DAYTON| Zoro #: G0664291| Mfr #: 7AF40

$1,304.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0664291 Mfr #: 7AF40
Standards: AMCAItem: Tubeaxial Fan with Motor and Drive Package
Drive Type: Belt-DriveAssembled/Unassembled: Unassembled
Max. Inlet Temp.: 200 Degrees FHousing Material: Steel
Bearing Type: BallMax. Ambient Temp.: 104 Degrees F
Housing Finish: Baked EnamelMounting Position: Vertical/Horizontal
Motor Type: Hazardous Location, 3-PhaseMotor Enclosure: Totally Enclosed Nonventilated
Blade Material: AluminumReplacement Fan Blade Stock No.: 4C663
CFM @ 0.500-In. SP: 779Outlet Dia.: 16-3/32"
Voltage: 230/460Phase: 3
CFM @ 0.250-In. SP: 1820Inlet Dia.: 16-3/32"
Number of Blades: 6CFM @ 0.125-In. SP: 2152
Blade Dia.: 16"Motor RPM: 1725
CFM @ 0.000-In. SP: 2379Shaft Dia.: 7/8"
Hz: 60/50Motor HP: 1/3
Companion Flange Stock No.: 4C717Housing Dia. w/o Mtg. Flange: 16-1/8"
Max. BHP: 0.25Dimension E: 5/16"
Housing Dia. w/Mtg. Flange: 18-3/4"Includes: Drive Package and Belt Guard
Dimension D: 16-1/2"Fan RPM: 1570
Height: 28-5/16"Dimension C: 16-1/8"
Dimension B: 11-1/2"Full Load Amps: 1.2/0.6
Dimension A: 18-3/4"Width: 18-1/2"
Max. Motor Height: 9"Bolt Circle Dia.: 17-1/2"
Sones @ 0.250-In. SP @ 5 Ft.: 24Max. Depth: 16-1/2"
Country of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 16 In., 2379 CFM @ 0.000-In. SP, 2152 CFM @ 0.125-In. SP, 1820 CFM @ 0.250-In. SP, 779 CFM @ 0.500-In. SP, 24 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 1/3, Max. BHP 0.25, Fan RPM 1570, Motor Enclosure Totally Enclosed Nonventilated, 3 Phase, Voltage 230/460, Max. Motor Height 9 In., Shaft Dia. 7/8 In., Number of Blades 6, Full Load Amps 1.2/0.6, Motor Type Hazardous Location, 3-Phase, Max. Inlet Temp. 200 Degrees F
Save 15%. Sign up for Z-mail.