18" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC

DAYTON| Zoro #: G1303452| Mfr #: 7AF48

$1,373.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1303452 Mfr #: 7AF48
Assembled/Unassembled: UnassembledBearing Type: Ball
Mounting Position: Vertical/HorizontalStandards: AMCA
Housing Finish: Baked EnamelDrive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 200 Degrees F
Housing Material: SteelItem: Tubeaxial Fan with Motor and Drive Package
Motor Type: Hazardous Location, 3-PhaseMotor Enclosure: Totally Enclosed Nonventilated
Shaft Dia.: 7/8"CFM @ 0.000-In. SP: 3230
Hz: 60/50Motor HP: 1/3
Companion Flange Stock No.: 4C718Housing Dia. w/o Mtg. Flange: 18-1/2"
Max. BHP: 0.34Dimension E: 5/16"
Housing Dia. w/Mtg. Flange: 21-1/8"Includes: Drive Package and Belt Guard
Dimension D: 16-1/2"Fan RPM: 1375
Height: 31"Dimension C: 18-1/2"
Dimension B: 21-1/2"Full Load Amps: 1.2/0.6
Dimension A: 21-1/8"Width: 21"
Max. Motor Height: 9"Bolt Circle Dia.: 19-7/8"
Sones @ 0.250-In. SP @ 5 Ft.: 24Max. Depth: 16-1/2"
Blade Material: AluminumReplacement Fan Blade Stock No.: 4C715
Outlet Dia.: 18-1/2"CFM @ 0.500-In. SP: 1254
Voltage: 230/460Phase: 3
Inlet Dia.: 18-1/2"CFM @ 0.250-In. SP: 2680
Number of Blades: 6Blade Dia.: 18"
CFM @ 0.125-In. SP: 2976Motor RPM: 1725
Country of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 18 In., 3230 CFM @ 0.000-In. SP, 2976 CFM @ 0.125-In. SP, 2680 CFM @ 0.250-In. SP, 1254 CFM @ 0.500-In. SP, 24 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 1/3, Max. BHP 0.34, Fan RPM 1375, Motor Enclosure Totally Enclosed Nonventilated, 3 Phase, Voltage 230/460, Max. Motor Height 9 In., Shaft Dia. 7/8 In., Number of Blades 6, Full Load Amps 1.2/0.6, Motor Type Hazardous Location, 3-Phase, Max. Inlet Temp. 200 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.