24" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC

DAYTON| Zoro #: G2028345| Mfr #: 7AF74

$1,718.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2028345 Mfr #: 7AF74
Assembled/Unassembled: UnassembledBearing Type: Ball
Mounting Position: Vertical/HorizontalStandards: AMCA
Housing Finish: Baked EnamelDrive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 200 Degrees F
Housing Material: SteelItem: Tubeaxial Fan with Motor and Drive Package
Motor Type: Hazardous Location, 3-PhaseMotor Enclosure: Totally Enclosed Fan Cooled
Includes: Drive Package and Belt GuardDimension D: 18"
Fan RPM: 1199Height: 37-1/4"
Dimension C: 24-5/16"Dimension B: 16-3/4"
Full Load Amps: 3.0/1.5Dimension A: 27"
Width: 26-7/8"Max. Motor Height: 10"
Bolt Circle Dia.: 25-3/4"Sones @ 0.250-In. SP @ 5 Ft.: 29
Max. Depth: 18"Blade Material: Aluminum
Replacement Fan Blade Stock No.: 4C664Outlet Dia.: 24-7/16"
CFM @ 0.500-In. SP: 4600Voltage: 230/460
Phase: 3Inlet Dia.: 24-7/16"
CFM @ 0.250-In. SP: 5678Number of Blades: 6
Blade Dia.: 24"CFM @ 0.125-In. SP: 6096
Motor RPM: 1725Shaft Dia.: 1"
CFM @ 0.000-In. SP: 6470Hz: 60/50
Motor HP: 3/4Companion Flange Stock No.: 3C436
Housing Dia. w/o Mtg. Flange: 24-5/16"Max. BHP: 0.65
Dimension E: 7/16"Housing Dia. w/Mtg. Flange: 27"
Country of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 24 In., 6470 CFM @ 0.000-In. SP, 6096 CFM @ 0.125-In. SP, 5678 CFM @ 0.250-In. SP, 4600 CFM @ 0.500-In. SP, 29 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 3/4, Max. BHP 0.65, Fan RPM 1199, Motor Enclosure Totally Enclosed Fan Cooled, 3 Phase, Voltage 230/460, Max. Motor Height 10 In., Shaft Dia. 1 In., Number of Blades 6, Full Load Amps 3.0/1.5, Motor Type Hazardous Location, 3-Phase, Max. Inlet Temp. 200 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.