24" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC

DAYTON| Zoro #: G1424997| Mfr #: 7AG50

$5,113.63 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1424997 Mfr #: 7AG50
Assembled/Unassembled: UnassembledHousing Finish: Natural
Bearing Type: BallMounting Position: Vertical/Horizontal
Includes: Belt GuardStandards: AMCA
Max. Motor Height: 10"Drive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 200 Degrees F
Blade Material: Stainless SteelDimension E: 7/16"
Motor Enclosure: Totally Enclosed Fan CooledHousing Material: Stainless Steel
Item: Tubeaxial Fan with Motor and Drive PackageNumber of Blades: 6
Motor Type: Hazardous Location, 3-PhaseCFM @ 0.000-In. SP: 10, 310
CFM @ 0.125-In. SP: 10, 084CFM @ 0.250-In. SP: 9850
CFM @ 0.500-In. SP: 9332CFM @ 0.750-In. SP: 8769
CFM @ 1.000-In. SP: 8143Sones @ 0.250-In. SP @ 5 Ft.: 50
Voltage: 230/460Hz: 60
Phase: 3Full Load Amps: 8.4/4.2
Motor HP: 3Max. BHP: 2.77
Motor RPM: 1760Fan RPM: 1910
Companion Flange Stock No.: 4ETF9Dimension C: 24-5/16"
Dimension A: 27"Bolt Circle Dia.: 25-3/4"
Height: 37-1/4"Max. Depth: 18"
Outlet Dia.: 24-7/16"Inlet Dia.: 24-7/16"
Blade Dia.: 24"Dimension B: 16-3/4"
Shaft Dia.: 1"Width: 26-7/8"
Dimension D: 18"Country of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 24 In., 10, 310 CFM @ 0.000-In. SP, 10, 084 CFM @ 0.125-In. SP, 9850 CFM @ 0.250-In. SP, 9332 CFM @ 0.500-In. SP, 8769 CFM @ 0.750-In. SP, 8143 CFM @ 1.000-In. SP, 50 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 3, Max. BHP 2.77, Fan RPM 1910, Motor Enclosure Totally Enclosed Fan Cooled, 3 Phase, Voltage 230/460, Max. Motor Height 10 In., Shaft Dia. 1 In., Number of Blades 6, Full Load Amps 8.4/4.2

Product Reviews

Save 15%. Sign up for Z-mail.