KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Turbine Pump, 1 1/2 HP, 3 Ph, 3.9/2.0 Amp

DAYTON| Zoro #: G0612123| Mfr #: 4JPE5

$944.73 /ea

This item ships free. Details.Standard ground shipping.
Details:
GPM @ 100 PSI: 3.6
Amps: 4.4-3.9/2.0
Inlet: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0612123 Mfr #: 4JPE5
GPM @ 100 PSI: 3.6Amps: 4.4-3.9/2.0
Inlet: 1"Agency Compliance: Motor is UL Recognized
Height: 6-5/8"Width: 6-1/2"
Housing Material: BronzeHP: 1-1/2
GPM @ 75 PSI: 5.1GPM @ 40 PSI: 6.7
Phase: 3Motor Type: 3 Phase
GPM @ 60 PSI: 5.8GPM @ 90 PSI: 4.2
Wetted Materials: Bronze, Buna-N, Carbon, Ceramic and 316 Stainless SteelMax. Case Pressure: 200 psi
Includes: OIPMGPM of Water @ 120 PSI: 2.3
Hz: 60Max. Pressure: 130 psi
Inlet (In.): 1Motor Enclosure: ODP
Motor RPM: 3450Impeller Material: Bronze
Voltage: 208-230/460GPM @ 10 PSI: 7.8
Seal Material: Buna-N with Carbon and Ceramic Faces & 316 Stainless Steel SpringGPM @ 20 PSI: 7.5
GPM @ 30 PSI: 7.1Inlet Pressure: 70 psi
Frame: 56JGPM @ 80 PSI: 4.8
Impeller Type: OpenBearing Type: Ball
Item: Turbine pumpMax. Specific Gravity: 1
Outlet: 1"GPM @ 50 PSI: 6.3
Duty: ContinuousBest Efficiency GPM @ Head: 5.3 @ 70 ft.
Country of Origin (subject to change): India

Description

Turbine Pump, Close Coupled, 1 1/2 HP, 3 Phase, Voltage 208-230/460, 4.4-3.9/2.0 Amps, 60 Hz, Inlet 1 In., Outlet 1 In., Max. Pressure 130 PSI, Length 14 1/2 In., Height 6 5/8 In., Width 6 1/2 In.

Reviews