TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Turbine Pump, 1 HP, 3 Ph, 3.2/1.6 Amp

DAYTON| Zoro #: G1764332| Mfr #: 4JPE3

$1086.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 6-3/4"Outlet: 1"GPM @ 80 PSI: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1764332 Mfr #: 4JPE3
Width: 6-3/4"Outlet: 1"
GPM @ 80 PSI: 8Max. Case Pressure: 200 psi
Agency Compliance: Motor is UL RecognizedIncludes: OIPM
GPM @ 90 PSI: 7.5Bearing Type: Ball
GPM @ 60 PSI: 8.9Voltage: 208-230/460
Frame: 56JHP: 1
Motor Type: 3 PhaseImpeller Material: Bronze
Motor Enclosure: ODPSeal Material: Buna-N with Carbon and Ceramic Faces & 316 Stainless Steel Spring
Hz: 60Impeller Type: Open
Height: 7-5/8"Wetted Materials: Bronze, Buna-N, Carbon, Ceramic and 316 Stainless Steel
Housing Material: BronzeGPM @ 100 PSI: 3
Inlet Pressure: 132 psiGPM @ 40 PSI: 10
Duty: ContinuousBest Efficiency GPM @ Head: 9.4 @ 50 ft.
GPM @ 10 PSI: 11.2Inlet (In.): 1
GPM @ 75 PSI: 8.3GPM @ 20 PSI: 11.1
Phase: 3Motor RPM: 3450
Inlet: 1"Max. Specific Gravity: 1
Amps: 3.7-3.2/1.6Max. Pressure: 120 psi
Item: Turbine pumpGPM @ 30 PSI: 10.6
Country of Origin (subject to change): India

Description

Turbine Pump, Close Coupled, 1 HP, 3 Phase, Voltage 208-230/460, 3.7-3.2/1.6 Amps, 60 Hz, Inlet 1 In., Outlet 1 In., Max. Pressure 168 PSI, Length 15 3/8 In., Height 7 3/4 In., Width 6 11/16 In.

Reviews