KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Turbine Pump, 1/3 HP, 3 Ph, 1.4/0.7 Amp

DAYTON| Zoro #: G2344291| Mfr #: 4JPF2

$553.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Case Pressure: 200 psi
Duty: Continuous
Inlet (In.): 3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2344291 Mfr #: 4JPF2
Max. Case Pressure: 200 psiDuty: Continuous
Inlet (In.): 3/4GPM @ 75 PSI: 1.3
Bearing Type: BallGPM @ 30 PSI: 2.3
Outlet: 3/4"GPM @ 50 PSI: 1.8
GPM @ 40 PSI: 2Phase: 3
Frame: 56JItem: Turbine pump
Inlet Pressure: 150 psiMotor Enclosure: ODP
Wetted Materials: Bronze, Cast Iron,Buna-N, Carbon, Ceramic and 316 Stainless SteelGPM @ 90 PSI: 0.9
GPM @ 60 PSI: 1.6GPM @ 10 PSI: 2.9
Voltage: 208-230/460GPM @ 80 PSI: 1.1
Housing Material: Cast Iron with nickel platingAgency Compliance: Motor is UL Recognized
Includes: OIPMMax. Specific Gravity: 1
HP: 1/3Amps: 1.5-1.4/0.7
Motor RPM: 3450Height: 6-3/8"
GPM of Water @ 120 PSI: 0.4Impeller Material: Bronze
Impeller Type: OpenGPM @ 20 PSI: 2.6
Width: 6-1/2"Inlet: 3/4"
Max. Pressure: 140 psiGPM @ 100 PSI: 0.7
Hz: 60Motor Type: 3 Phase
Best Efficiency GPM @ Head: 1.0 @ 85 ft.Seal Material: Buna-N with Carbon and Ceramic Faces & 316 Stainless Steel Spring
Country of Origin (subject to change): India

Description

Turbine Pump, Close Coupled, 1/3 HP, 3 Phase, Voltage 208-230/460, 1.5-1.4/0.7 Amps, 60 Hz, Inlet 3/4 In., Outlet 3/4 In., Max. Pressure 150 PSI, Length 13 3/16 In., Height 6 5/16 In., Width 6 1/2 In.

Reviews