DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Turbine Pump, 3 HP, 1 Ph, 12.5 Amp

DAYTON| Zoro #: G1844507| Mfr #: 4JPG3

$1,424.28 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1844507 Mfr #: 4JPG3
Hz: 60Bearing Type: Ball
Frame: 56JIncludes: OIPM
Port Rotation: -Agency Compliance: Motor is UL Recognized
Impeller Type: OpenSeal Material: Buna-N with Carbon and Ceramic Faces & 316 Stainless Steel Spring
Impeller Material: BronzeGPM @ 150 PSI: -
Motor RPM: 3450GPM @ 0 PSI: -
Item: Turbine pumpMax. Specific Gravity: 1
Duty: ContinuousWetted Materials: Bronze, Cast Iron, Buna-N, Carbon, Ceramic and 316 Stainless Steel
Housing Material: Cast Iron with nickel platingInlet (In.): 1-1/4
Max. Pressure: 140 psiGPM @ 80 PSI: 14
HP: 3Amps: 12.5
GPM @ 60 PSI: 15.3Height: 8-1/8"
GPM of Water @ 120 PSI: 11GPM @ 50 PSI: 16
GPM @ 75 PSI: 14.4GPM @ 40 PSI: 16.6
GPM @ 30 PSI: 17.2Voltage: 230
GPM @ 20 PSI: 17.8Outlet: 1"
GPM @ 100 PSI: 12.6Max. Case Pressure: 200 psi
Motor Type: Capacitor-Start, Capacitor-RunGPM @ 10 PSI: 18.4
Best Efficiency GPM @ Head: 14.0 @ 80 ft.Motor Enclosure: TEFC
Width: 8-7/8"Inlet Pressure: 100 psi
Inlet: 1-1/4"Phase: 1
GPM @ 90 PSI: 13.3Country of Origin (subject to change): India

Product Description

Turbine pump, 3 HP, 1 Phase, Voltage 230, 12.5 Amps, 60 Hz, Inlet (In.) 1-1/4, Motor Enclosure TEFC, Motor RPM 3450, Motor Type Capacitor-Start, Capacitor-Run, Wetted Materials Bronze, Cast Iron, Buna-N, Carbon, Ceramic and 316 Stainless Steel, Impeller Material Bronze, Housing Material Cast Iron with nickel plating, Seal Material Buna-N with Carbon and Ceramic Faces & 316 Stainless Steel Spring, GPM @ 0 PSI -, GPM @ 10 PSI 18.4, GPM @ 20 PSI 17.8, GPM @ 30 PSI 17.2, GPM @ 40 PSI 16.6

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.