SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Two Pedal Foot Switch, Blk, Die Cast

DAYTON| Zoro #: G0658917| Mfr #: 6GPF5

$112.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 6-5/8"Cord Type: Bare WiresCord Length: 8 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0658917 Mfr #: 6GPF5
Width: 6-5/8"Cord Type: Bare Wires
Cord Length: 8 ft.Color: Black
IP Rating: 65Action: Momentary
NEMA Rating: 1, 4, 13Manufacturers Warranty Length: 3 yr.
HP: 1/2Voltage Rating: 125/250VAC
Item: Two Pedal General Purpose Foot SwitchLength: 8-15/32"
Depth: 2-11/64"Contact Form: (2) SPDT-NO
Material: Zinc Metal Die CastCurrent Rating: 10
Standards: UL, CSA, CEFootnotes: 9
Country of Origin (subject to change): China

Description

Two Pedal General Purpose Foot Switch, (2) SPDT-NO Contact Form, Voltage Rating 125/250VAC, NEMA Rating 1, 4, 13, Current Rating 10, Material Zinc Metal Die Cast, Color Black, Momentary Action, Cord Type Bare Wires, Length 8-15/32 In., Width 6-5/8 In., Depth 2-11/64 In., HP 1/2, Cord Length 8 ft., IP Rating 65, Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews