HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Two Pedal Heavy Duty Foot Switch, Orange

DAYTON| Zoro #: G1858096| Mfr #: 6GPA7

$212.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 10-7/8"
Color: Orange
IP Rating: 65
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1858096 Mfr #: 6GPA7
Width: 10-7/8"Color: Orange
IP Rating: 65Action: Momentary
NEMA Rating: 1, 4, 13Manufacturers Warranty Length: 3 yr.
Voltage Rating: 125/250VACItem: Two Pedal Heavy Duty Foot Switch
Length: 9-27/32"Features: Guarded
Depth: 5-3/4"Contact Form: (2) SPDT
Material: Cast aluminumCurrent Rating: 10
Standards: UL, CSA, CEFootnotes: 4,9
Country of Origin (subject to change): China

Description

Two Pedal Heavy Duty Foot Switch, (2) SPDT Contact Form, Voltage Rating 125/250VAC, NEMA Rating 1, 4, 13, Current Rating 10, Material Cast Aluminum, Color Orange, Momentary Action, Length 9-27/32 In., Width 10-7/8 In., Depth 5-3/4 In., IP Rating 65, Features Guarded, Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews