SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Two Pedal Light Duty Foot Switch, Plastic

DAYTON| Zoro #: G1240705| Mfr #: 6GPA0

$88.92 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 5-13/64"Cord Length: 8 ft.Cord Type: Bare Wires
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1240705 Mfr #: 6GPA0
Width: 5-13/64"Cord Length: 8 ft.
Cord Type: Bare WiresColor: Black
IP Rating: 20Action: Momentary
NEMA Rating: 1Manufacturers Warranty Length: 3 yr.
HP: 1/2Voltage Rating: 125/250VAC
Item: Two Pedal Light Duty Foot SwitchLength: 7-7/64"
Features: No GuardDepth: 1-11/64"
Contact Form: (2) SPDT-NOMaterial: Fiber Reinforced Plastic
Current Rating: 10Standards: UL, CSA, CE
Footnotes: 9Country of Origin (subject to change): China

Description

Two Pedal Light Duty Foot Switch, (2) SPDT-NO Contact Form, Voltage Rating 125/250VAC, NEMA Rating 1, Current Rating 10, Material Fiber Reinforced Plastic, Color Black, Momentary Action, Cord Type Bare Wires, Length 7-7/64 In., Width 5-13/64 In., Depth 1-11/64 In., HP 1/2, Cord Length 8 ft., IP Rating 20, Features No Guard, Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews