BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Two Pedal Light Duty Foot Switch, Plastic

DAYTON| Zoro #: G2297513| Mfr #: 6GPD8

$77.89 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Footnotes: 9Contact Form: (2) SPDTCurrent Rating: 15
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2297513 Mfr #: 6GPD8
Footnotes: 9Contact Form: (2) SPDT
Current Rating: 15Depth: 1-11/64"
Color: BlackNEMA Rating: 1
Voltage Rating: 125/250VACLength: 7-7/64"
Width: 5-13/64"HP: 1/2
Manufacturers Warranty Length: 3 yr.Item: Two Pedal Light Duty Foot Switch
Action: MomentaryIP Rating: 20
Material: SteelStandards: UL, CSA, CE
Country of Origin (subject to change): China

Description

Two Pedal Light Duty Foot Switch, Momentary Action, (2) SPDT Contact Form, Material of Construction Steel, NEMA Rating 1, Length 7-9/32 In., Width 6-5/8 In., Depth 1-7/64 In., Current Rating 15, HP 1/2, Voltage Rating 125/250VAC, Color Black, IP Rating 20, Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews