KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Two Pedal Light Duty Foot Switch, Plastic

DAYTON| Zoro #: G0967617| Mfr #: 6GPD9

$75.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 5-13/64"
Color: Black
IP Rating: 20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0967617 Mfr #: 6GPD9
Width: 5-13/64"Color: Black
IP Rating: 20Action: Momentary
NEMA Rating: 1Manufacturers Warranty Length: 3 yr.
HP: 1/2Voltage Rating: 125/250VAC
Item: Two Pedal Light Duty Foot SwitchLength: 7-7/64"
Depth: 1-11/64"Contact Form: (2) SPDT
Material: Fiber Reinforced PlasticCurrent Rating: 15
Standards: UL, CSA, CEFootnotes: 9
Country of Origin (subject to change): China

Description

Two Pedal Light Duty Foot Switch, Momentary Action, (2) SPDT Contact Form, Material of Construction Fiber Reinforced Plastic, NEMA Rating 1, Length 7-9/32 In., Width 6-5/8 In., Depth 1-7/64 In., Current Rating 15, HP 1/2, Voltage Rating 125/250VAC, Color Black, IP Rating 20, Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews