LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

150000 BtuH Gas Unit Heater, LP

DAYTON| Zoro #: G0530713| Mfr #: 4LX55

$1186.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0530713 Mfr #: 4LX55
Indoor Air Discharge Height: 24-1/2"Installation Height: 8 to 20 ft.
Combustion Type: OpenHz: 60
Vent: PowerManufacturers Warranty Length: 1 yr. All Components, Additional 9 yr. on Heat Exchanger, Flue Collector and Burners
Item: Gas Unit HeaterFan Type: Propeller
Standards: ETLPrimary Heat Exchanger Material: 20 ga. Aluminized Steel
Ignition System: Direct SparkDrive Type: Direct
Gas Connection: 1/2"Burner Air Inlet Size: 5"
BtuH Output: 121, 500Air Flow: 2400 cfm
Width: 25-1/4"Height: 33-3/4"
Gas Type: LPO.C. Mounting: 18-5/8"
Full Load Amps: 6.9Indoor Air Discharge Width: 18-3/4"
Depth: 43-1/2"Flue Dia.: 5"
BtuH Input: 150, 000Air Temp. Rise: 47 Degrees F
Country of Origin (subject to change): United States

Product Description

Gas Unit Heater, Gas Type LP, Combustion Type Open, Fan Type Propeller, BtuH Input 150,000, BtuH Output 121,500, 2400 cfm Air Flow, 6.9 Full Load Amps, Gas Connection 1/2 In., Flue Dia. 5 In., O.C. Mounting 18-5/8 In., Height 33-3/4 In., Width 25-1/4 In., Depth 43-1/2 In., Indoor Air Discharge Height 24-1/2 In., Indoor Air Discharge Width 18-3/4 In., Heater Voltage 120VAC, 60 Hz, Air Temp. Rise 47 Degrees F, Installation Height 8 to 20 ft., Ignition System Hot Surface Pilot

Product Reviews

Save 15%. Sign up for Z-mail.