175000 BtuH Gas Unit Heater, LP

DAYTON| Zoro #: G1472046| Mfr #: 4LX57

$1,403.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1472046 Mfr #: 4LX57
Hz: 60Drive Type: Direct
Vent: PowerIgnition System: Direct Spark
Fan Type: PropellerIndoor Air Discharge Height: 24-1/2"
Installation Height: 8 to 20 ft.Combustion Type: Open
Manufacturers Warranty Length: 1 yr. All Components, Additional 9 yr. on Heat Exchanger, Flue Collector and BurnersStandards: ETL
Primary Heat Exchanger Material: 20 ga. Aluminized SteelItem: Gas Unit Heater
Indoor Air Discharge Width: 30-3/4"Depth: 43-1/2"
Flue Dia.: 5"BtuH Input: 175, 000
Air Temp. Rise: 46 Degrees FGas Connection: 1/2"
Burner Air Inlet Size: 5"BtuH Output: 141, 750
Air Flow: 2850 cfmWidth: 37-1/4"
Height: 33-3/4"Gas Type: LP
O.C. Mounting: 30-5/8"Full Load Amps: 8.0
Country of Origin (subject to change): United States

Product Description

Gas Unit Heater,Gas Type LP,Fan Type Propeller,BtuH Input 175,000,BtuH Output 141,750,2850 cfm Air Flow,8.0 Full Load Amps,Gas Connection 1/2 In.,Flue Dia. 5 In.,O.C. Mounting 30-5/8 In.,Height 33-3/4 In.,Width 37-1/4 In.,Depth 43-1/2 In.,Indoor Air Discharge Height 24-1/2 In.,Indoor Air Discharge Width 30-3/4 In.,Voltage 120,60 Hz,Air Temp. Rise 46 Degrees F,Installation Height 8 to 20 ft.,Ignition System Hot Surface Pilot

Product Reviews

Save 15%. Sign up for Z-mail.