200000 BtuH Gas Unit Heater, LP

DAYTON| Zoro #: G2274605| Mfr #: 4LX59

$1366.20 /ea

This item ships free. DetailsStandard ground shipping
Details:
BtuH Input: 200,000
Depth: 43-1/2"
Fan Type: Propeller
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2274605 Mfr #: 4LX59
Manufacturers Warranty Length: 1 yr. All Components, Additional 9 yr. on Heat Exchanger, Flue Collector and BurnersCombustion Type: Open
Primary Heat Exchanger Material: 20 ga. Aluminized SteelIndoor Air Discharge Height: 24-1/2"
Drive Type: DirectStandards: ETL
Installation Height: 8 to 20 ft.Fan Type: Propeller
Ignition System: Direct SparkHz: 60
Item: Gas Unit HeaterVent: Power
Height: 33-3/4"Gas Type: LP
O.C. Mounting: 30-5/8"Full Load Amps: 8.0
Indoor Air Discharge Width: 30-3/4"Depth: 43-1/2"
Flue Dia.: 5"BtuH Input: 200, 000
Air Temp. Rise: 47 Degrees FGas Connection: 1/2"
Burner Air Inlet Size: 5"BtuH Output: 162, 000
Air Flow: 3200 cfmWidth: 37-1/4"
Country of Origin (subject to change): United States

Product Description

Gas Unit Heater, Gas Type LP, Combustion Type Open, Fan Type Propeller, BtuH Input 200,000, BtuH Output 162,000, 3200 cfm Air Flow, 8.0 Full Load Amps, Gas Connection 1/2 In., Flue Dia. 5 In., O.C. Mounting 30-5/8 In., Height 33-3/4 In., Width 37-1/4 In., Depth 43-1/2 In., Indoor Air Discharge Height 24-1/2 In., Indoor Air Discharge Width 30-3/4 In., Heater Voltage 120VAC, 60 Hz, Air Temp. Rise 47 Degrees F, Installation Height 8 to 20 ft., Ignition System Hot Surface Pilot

Product Reviews