20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

300000 BtuH Gas Unit Heater, LP

DAYTON| Zoro #: G0529006| Mfr #: 4LX63

$1,957.14 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0529006 Mfr #: 4LX63
Hz: 60Drive Type: Direct
Vent: PowerIgnition System: Direct Spark
Fan Type: PropellerIndoor Air Discharge Height: 24-1/2"
Installation Height: 8 to 20 ft.Combustion Type: Open
Manufacturers Warranty Length: 1 yr. All Components, Additional 9 yr. on Heat Exchanger, Flue Collector and BurnersStandards: ETL
Primary Heat Exchanger Material: 20 ga. Aluminized SteelItem: Gas Unit Heater
Flue Dia.: 6"BtuH Input: 300, 000
Air Temp. Rise: 45 Degrees FGas Connection: 3/4"
Burner Air Inlet Size: 6"BtuH Output: 243, 000
Air Flow: 5000 cfmWidth: 55-1/4"
Height: 34"Gas Type: LP
O.C. Mounting: 48-5/8"Full Load Amps: 11.6
Indoor Air Discharge Width: 48-3/4"Depth: 44-3/4"
Country of Origin (subject to change): United States

Product Description

Gas Unit Heater,Gas Type LP,Fan Type Propeller,BtuH Input 300,000,BtuH Output 243,000,5000 cfm Air Flow,11.3 Full Load Amps,Gas Connection 3/4 In.,Flue Dia. 6 In.,O.C. Mounting 48-5/8 In.,Height 34 In.,Width 55-1/4 In.,Depth 44-3/4 In.,Indoor Air Discharge Height 24-1/2 In.,Indoor Air Discharge Width 48-3/4 In.,Voltage 120,60 Hz,Air Temp. Rise 45 Degrees F,Installation Height 8 to 20 ft.,Ignition System Hot Surface Pilot,Primary Heat Exchanger Material 20 ga. Aluminized Steel

Product Reviews

Save 15%. Sign up for Z-mail.