350000 BtuH Gas Unit Heater, LP

DAYTON| Zoro #: G1547682| Mfr #: 4LX65

$2,840.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1547682 Mfr #: 4LX65
Hz: 60Drive Type: Direct
Vent: PowerIgnition System: Direct Spark
Fan Type: PropellerIndoor Air Discharge Height: 24-1/2"
Installation Height: 8 to 20 ft.Combustion Type: Open
Manufacturers Warranty Length: 1 yr. All Components, Additional 9 yr. on Heat Exchanger, Flue Collector and BurnersStandards: ETL
Primary Heat Exchanger Material: 20 ga. Aluminized SteelItem: Gas Unit Heater
O.C. Mounting: 48-5/8"Full Load Amps: 13.8
Indoor Air Discharge Width: 48-3/4"Depth: 44-3/4"
Flue Dia.: 6"BtuH Input: 350, 000
Air Temp. Rise: 47 Degrees FGas Connection: 3/4"
Burner Air Inlet Size: 6"BtuH Output: 283, 500
Air Flow: 5600 cfmWidth: 55-1/4"
Height: 34"Gas Type: LP
Country of Origin (subject to change): United States

Product Description

Gas Unit Heater, Gas Type LP, Combustion Type Open, Fan Type Propeller, BtuH Input 350,000, BtuH Output 283,500, 5600 cfm Air Flow, 13.8 Full Load Amps, Gas Connection 3/4 In., Flue Dia. 6 In., O.C. Mounting 48-5/8 In., Height 34 In., Width 55-1/4 In., Depth 44-3/4 In., Indoor Air Discharge Height 24-1/2 In., Indoor Air Discharge Width 48-3/4 In., Heater Voltage 120VAC, 60 Hz, Air Temp. Rise 47 Degrees F, Installation Height 8 to 20 ft., Ignition System Hot Surface Pilot

Product Reviews

Save 15%. Sign up for Z-mail.