400000 BtuH Gas Unit Heater, LP

DAYTON| Zoro #: G0942846| Mfr #: 4LX67

$2,456.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0942846 Mfr #: 4LX67
Hz: 60Drive Type: Direct
Vent: PowerIgnition System: Direct Spark
Fan Type: PropellerIndoor Air Discharge Height: 24-1/2"
Installation Height: 8 to 20 ft.Combustion Type: Open
Manufacturers Warranty Length: 1 yr. All Components, Additional 9 yr. on Heat Exchanger, Flue Collector and BurnersStandards: ETL
Primary Heat Exchanger Material: 20 ga. Aluminized SteelItem: Gas Unit Heater
Height: 34"Gas Type: LP
O.C. Mounting: 48-5/8"Full Load Amps: 13.8
Indoor Air Discharge Width: 48-3/4"Depth: 44-3/4"
Flue Dia.: 6"BtuH Input: 400, 000
Air Temp. Rise: 51 Degrees FGas Connection: 3/4"
Burner Air Inlet Size: 6"BtuH Output: 324, 000
Air Flow: 5800 cfmWidth: 55-1/4"
Country of Origin (subject to change): United States

Product Description

Gas Unit Heater, Gas Type LP, Combustion Type Open, Fan Type Propeller, BtuH Input 400,000, BtuH Output 324,000, 5800 cfm Air Flow, 13.8 Full Load Amps, Gas Connection 3/4 In., Flue Dia. 6 In., O.C. Mounting 48-5/8 In., Height 34 In., Width 55-1/4 In., Depth 44-3/4 In., Indoor Air Discharge Height 24-1/2 In., Indoor Air Discharge Width 48-3/4 In., Heater Voltage 120VAC, 60 Hz, Air Temp. Rise 51 Degrees F, Installation Height 8 to 20 ft., Ignition System Hot Surface Pilot

Product Reviews

Save 15%. Sign up for Z-mail.