- Home
- /
- Heating & Cooling
- /
- Heating Equipment
- /
- Heaters & Furnaces
- /
- Gas Heaters & Accessories
- /
- Gas Unit Heaters
- /
- Gas Unit Heater, NG, 150,000, 2,400 cfm, Direct, Propeller, 1/2 in
Shop Alternate Products
This Product is Discontinued
Dayton
Gas Unit Heater, NG, 150,000, 2,400 cfm, Direct, Propeller, 1/2 in (Discontinued)
Mfr # 4LX56
Zoro # G2306981
Free Shipping & Returns
This Product is Discontinued
Key Features
- BtuH Input 150,000
- Gas Type NG
- Combustion Type Field Convertible
- BtuH Output 121,500
- Gas Connection 1/2 in
Customers Also Purchased
- Brand Dayton
-
MFR #
4LX56
-
Zoro #
G2306981
- UPC # 190735329634
- Country of Origin United States
- Category Gas Unit Heaters
Dimensions
Height | 33 3/4 in |
Indoor Air Discharge Height | 24 1/2 in |
Width | 25 1/4 in |
Flue Dia. | 5 in |
Depth | 43 1/2 in |
Burner Air Inlet Size | 5 in |
Installation Height | 8 to 20 ft |
Indoor Air Discharge Width | 18 3/4 in |
Manufacturers Warranty Length | 1 yr All Components, Additional 9 yr on Heat Exchanger, Flue Collector and Burners |
Overall Width | 25 1/4 in |
Overall Height | 33 3/4 in |
Overall Dimensions - H x W x D | 33 3/4 in x 25 1/4 in x 43 1/2 in |
Gas Connection Size | 1/2 in |
Overall Depth | 43 1/2 in |
Mounting Height | 8 ft to 20 ft |
Flue Diameter | 5 in |
Details
BtuH Input | 150,000 |
Gas Type | NG |
Combustion Type | Field Convertible |
BtuH Output | 121,500 |
Gas Connection | 1/2 in |
Fan Type | Propeller |
Air Flow | 2,400 cfm |
Item | Gas Wall and Ceiling Unit Heater |
Full Load Amps | 6.9 A |
O.C. Mounting | 18 5/8 in |
Ignition System | Direct Spark |
Hz | 60 |
Primary Heat Exchanger Material | 20 ga Aluminized Steel |
Standards | Certified in accordance with both Categories I and III venting requirements |
Drive Type | Direct |
Heater Voltage | 120 V AC |
Vent | Power |
Air Temp. Rise | 47 Degrees F |
Product Type | Standard-Profile Unit Heater |
Heat Exchanger Gauge | 20 ga |
Mounting Location | Ceiling |
Fuel Type | Natural Gas |
Profile Type | Standard |
Ignition Type | Direct Spark |
Heat Output | 121,500 BtuH |
Maximum Amperage | 6.9 A |
Heat Exchanger Material | Aluminized Steel |
Air Temperature Rise | 47 Degrees F |
Vent Type | Power |
Air Flow Direction | Horizontal |
Fuel Type, Combustion Type | Natural Gas, Field Convertible |
Heating Capacity Input | 150,000 BtuH |
Off Center Mounting | 18 5/8 in |
Heating Method | Fan Forced |
Gas Connection Type | NPT, Male |
Frequency | 60 Hz |
Heating Capacity Output | 121,500 BtuH |
Description
Gas Wall and Ceiling Unit Heater, Gas Type NG, Combustion Type Field Convertible, Fan Type Propeller, BtuH Input 150,000, BtuH Output 121,500, 2,400 cfm Air Flow, 6.9 A Full Load Amps, Gas Connection 1/2 in, Flue Dia. 5 in, O.C. Mounting 18 5/8 in, Height 33 3/4 in, Width 25 1/4 in, Depth 43 1/2 in, Indoor Air Discharge Height 24 1/2 in, Indoor Air Discharge Width 18 3/4 in, Heater Voltage 120 V AC, 60 Hz, Air Temp. Rise 47 Degrees F, Installation Height 8 to 20 ft, Ignition System Direct Spark
Documents & Resources
Replacement Parts
- $249.339% off
- $264.929% off
On page
1 of 1