200000 BtuH Gas Unit Heater, NG

DAYTON| Zoro #: G0659111| Mfr #: 4LX60

$1,547.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0659111 Mfr #: 4LX60
Hz: 60Drive Type: Direct
Vent: PowerIgnition System: Direct Spark
Fan Type: PropellerIndoor Air Discharge Height: 24-1/2"
Installation Height: 8 to 20 ft.Combustion Type: Open
Manufacturers Warranty Length: 1 yr. All Components, Additional 9 yr. on Heat Exchanger, Flue Collector and BurnersStandards: ETL
Primary Heat Exchanger Material: 20 ga. Aluminized SteelItem: Gas Unit Heater
Full Load Amps: 8.0Indoor Air Discharge Width: 30-3/4"
Depth: 43-1/2"Flue Dia.: 5"
BtuH Input: 200, 000Air Temp. Rise: 47 Degrees F
Gas Connection: 1/2"Burner Air Inlet Size: 5"
BtuH Output: 162, 000Air Flow: 3200 cfm
Width: 37-1/4"Height: 33-3/4"
Gas Type: NGO.C. Mounting: 30-5/8"
Country of Origin (subject to change): United States

Product Description

Gas Unit Heater, Gas Type NG, Combustion Type Open, Fan Type Propeller, BtuH Input 200,000, BtuH Output 162,000, 3200 cfm Air Flow, 8.0 Full Load Amps, Gas Connection 1/2 In., Flue Dia. 5 In., O.C. Mounting 30-5/8 In., Height 33-3/4 In., Width 37-1/4 In., Depth 43-1/2 In., Indoor Air Discharge Height 24-1/2 In., Indoor Air Discharge Width 30-3/4 In., Heater Voltage 120VAC, 60 Hz, Air Temp. Rise 47 Degrees F, Installation Height 8 to 20 ft., Ignition System Hot Surface Pilot

Product Reviews

Save 15%. Sign up for Z-mail.